Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valve

4.76 (25)
Vacuum Pressure (kPa)
-100
Fluid
Air
Operating Pressure Range (MPa)
0 - 0.7
Series
10
Operating Temperature Range (deg C)
0 - 60
Weight (g)
13
Shape
Straight union
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 337-7903 4 11 10.9 36.9 20.3 1PC 1 BVU4-4 34883773 11.99 SGD
In stock
10.3 337-7911 6 11.6 11.7 40.1 23.1 1PC 1 BVU6-6 34883782 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
Used for co 2 addition to aquarium
5
From Japan
On 2018-05-09 18:08:11
We are satisfied with a firm product without leakage. Repeat is under consideration.
This review is about item#34883782.
Production of carbonated water
5
From Japan
On 2018-03-15 14:29:08
Even though it is such a small part, it is precisely made and just surprised.
This review is about item#34883782.
Used to open and close air
5
From Japan
On 2018-03-09 11:52:17
Until now, when not in use, it was opened and closed by the compressor, but thanks to this product it became like it was able to open and close at hand and work became easier! I am also solidly making!
This review is about item#34883782.
Used when connecting carbonated water, desorption after pressurization
5
From Japan
On 2018-02-26 16:27:04
There is no problem at all. There is no problem at all. There is no problem at all.
This review is about item#34883773.
Make carbonated water
5
From Japan
On 2018-02-10 16:19:13
Design is also small and convenient and convenient to use it is handy.
This review is about item#34883782.
Purchased to spare.
5
From Japan
On 2017-12-02 19:21:48
To switch the hose from the air tank. It will be appreciated as a reliable operation is possible.
This review is about item#34883782.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:15:33
It is very easy to use and easy to operate, is not it small?
This review is about item#34883782.
For co2 control
5
From Japan
On 2017-05-05 14:41:54
If you buy it with aqua equipment you can buy it cheaply if you buy it though the things are the same although the price is high. Since things are the same, there is no mistake in course of course.
This review is about item#34883782.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:26:51
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#34883782.
Air flow adjustment
5
From Japan
On 2017-02-18 01:36:29
Although I bought two, air flow adjustment can be done easily. I am fully satisfied with the performance.
This review is about item#34883782.

Related Products