Buy more than* S$200* and get FREE SHIPPING

Union with Regulator Gauge

4.00 (3)
Purpose
Connection between tube and tube
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions P2 (phi mm) Set Pressure Range (MPa) Dimension L1 (mm) Dimensions P1 (phi mm) Dimensions B3 (mm) Operating Pressure Range (MPa) Dimensions F10 (mm) Dimensions F6 (mm) Dimensions C2 (mm) Operating Temperature Range (deg C) Dimension F9(mm) Dimensions F5 (mm) Dimensions C1 (mm) TRUSCO Part Number Dimension F8(mm) Dimensions F4 (mm) Dimension B1 (mm) Dimension F7(mm) Dimensions F3 (mm) Dimensions J (mm) Weight (g) Display Pressure Range (MPa) Dimensions B2 (mm) RoHS Directive Dimensions B5 (mm) Fluid Tube Outside Diameter D2 (phi mm) Dimensions B4 (mm) Dimension L3 (mm) Tube Outside Diameter D1 (phi mm) Dimension F2 (mm) Pricision (%) Opposite Side H (mm) Dimensions F1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions P2 (phi mm) Set Pressure Range (MPa) Dimension L1 (mm) Dimensions P1 (phi mm) Dimensions B3 (mm) Operating Pressure Range (MPa) Dimensions F10 (mm) Dimensions F6 (mm) Dimensions C2 (mm) Operating Temperature Range (deg C) Dimension F9(mm) Dimensions F5 (mm) Dimensions C1 (mm) TRUSCO Part Number Dimension F8(mm) Dimensions F4 (mm) Dimension B1 (mm) Dimension F7(mm) Dimensions F3 (mm) Dimensions J (mm) Weight (g) Display Pressure Range (MPa) Dimensions B2 (mm) RoHS Directive Dimensions B5 (mm) Fluid Tube Outside Diameter D2 (phi mm) Dimensions B4 (mm) Dimension L3 (mm) Tube Outside Diameter D1 (phi mm) Dimension F2 (mm) Pricision (%) Opposite Side H (mm) Dimensions F1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 15 0.1 to 0.8 46.6 15 22.2 0 to 0.9 9 9.1 11 0 to 60 10.1 17 11.6 - 10.1 4.2 max:63.4min:58.9 20.2 4.2 1 47 0 to 0.8 49.5 Yu 15.1 - 4 32.9 19 6 15 - - 30 1PC 1 RVUM6-4 35314885 46.99 SGD
Shipped after 2018-05-29
29.4 15.2 0.1 to 0.8 48.5 19 28.5 0 to 0.9 13 12.2 17 0 to 60 11.6 21.3 18.1 - 9.1 4.1 max:67.4min:63.2 23.2 3.9 0 74 0 to 0.8 59.7 Yu 19.2 - 6 40.7 21.3 8 19.8 - - 39.7 1PC 1 RVUM8-6 35314894 50.99 SGD
Shipped after 2018-05-29
25.4 15 0.1 - 0.8 46.6 15 21.8 0 - 0.9 - 9.1 11 0 - 60 - 17 11 290-7623 - 4.2 Maximum 63.4 (Minimum) 58.9 - 4.2 1 - 0 - 0.8 49.5 Available 15.1 Air 4 32.9 19 4 15 +/-5 (full scale) 14 30 1PC 1 RVUM4-4 34883791 40.99 SGD
In stock
25.4 15 0.1 - 0.8 46.6 15 22.2 0 - 0.9 - 9.1 11.6 0 - 60 - 17 11.6 290-7631 - 4.2 Maximum 63.4 (Minimum) 58.9 - 4.2 1 - 0 - 0.8 49.5 Available 15.1 Air 6 33.3 19 6 15 +/-5 (full scale) 14 30 1PC 1 RVUM6-6 34883807 42.99 SGD
In stock
29.4 15.2 0.1 - 0.8 48.5 19 28.5 0 - 0.9 - 12.2 18.1 0 - 60 - 21.3 18.1 290-7640 - 4.1 (Maximum)67.4 (Minimum) 63.2 - 3.9 0 - 0 - 0.8 59.7 Available 19.2 Air 8 40.6 21.3 8 19.8 +/-5 (full scale) 14 39.7 1PC 1 RVUM8-8 34883816 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Supply pressure (flow rate) adjustment of air driven pump
5
From Japan
On 2017-05-09 15:26:53
With this size, the same performance as a general regulator was obtained. It does not take up space and piping attachment and detachment is also one touch, so it was easy to disassemble, wash and assemble equipment.
This review is about item#34883807.
Air piping decompression
2
From Japan
On 2014-12-18 16:32:20
Although I purchased two types, air leaked from the adjustment screw part and the hose insertion part. Because it is troublesome for returned goods and exchanges, because it is a method of using air pressure fixing, we use it by fixing with epoxy.
This review is about item#34883807.
Cutting machine
5
From Japan
On 2013-01-23 12:20:32
When moisture becomes clogged, refresh every time it becomes ineffective every time new condition is exchanged
This review is about item#34883807.

Related Products