Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Filtration Area (cm2) Dimensions Y (mm) Dimension L3 (mm) Dimension L2 (mm) Dimention X (mm) 2014 TRUSCO Published Page Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions L4 (mm) Dimension L1 (mm) Dimension d (phi mm) Weight (g) Length (mm) Tubes Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Area (cm2) Dimensions Y (mm) Dimension L3 (mm) Dimension L2 (mm) Dimention X (mm) 2014 TRUSCO Published Page Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions L4 (mm) Dimension L1 (mm) Dimension d (phi mm) Weight (g) Length (mm) Tubes Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 4.8 7.3 7.4 4.8 - 8.4 - 37.7 - 5.4 - 3.0 - 1.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFU0-180180 34883886 8.99 SGD
Shipped after 2018-06-29
2.8 9.8 8.2 12.7 7.8 - 11 - 48.5 4 10.8 10 5.6 (Element) 15 3.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFU1-33-15P 34883904 8.99 SGD
Shipped after 2018-06-29
4.7 9.8 8.2 16.7 7.8 - 11 - 58.5 4 16.8 10 5.9 (Element) 25 3.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFU1-33-25P 34883913 9.99 SGD
Shipped after 2018-06-29
1.4 7 7.8 7.9 6 - 9.3 - 38.8 - 5.9 - 2.9 - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VFU0-33 34883895 8.99 SGD
Shipped after 2018-06-29
4.7 9.8 8.2 16.7 7.8 1-1431 - 337-7938 58.5 4 16.8 10 5.4 (Element) 25 4.0   1PC 1 VFU1-44-25P 34883931 9.99 SGD
In stock
2.8 11.8 10.6 15.2 9.8 - 11.6 337-7946 53.4 4.5 13.2 10.5 6 (Element) 15 6   1PC 1 VFU1-66-15P 34883947 8.99 SGD
In stock
4.7 11.8 10.6 19.2 9.8 - - 337-7954 63.4 4.5 19.2 10.5 6.4 (Element) 25 6   1PC 1 VFU1-66-25P 34883956 9.99 SGD
In stock
2.8 9.8 8.2 12.7 7.8 1-1431 11 337-7920 48.5 4 10.8 10 5.1 (Element) 15 4   1PC 1 VFU1-44-15P 34883922 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For adding CO2 to aquarium
5
From Japan
On 2018-05-30 16:28:22
It is slim and it does not get in the way even if it is attached to the side of the aquarium. However, water is easy to escape due to different uses.
This review is about item#34883956.
For aquarium
5
From Japan
On 2017-11-28 09:51:23
I can use it as a bubble counter and I like it smartly
This review is about item#34883956.
As a vacuum filter
5
From Japan
On 2017-07-30 11:31:23
Although reviewing only those who are used for aquarium applications, they also fulfill the purpose for the original use. The price is reasonable and I appreciate it.
This review is about item#34883956.
Aquarium co2 addition
5
From Japan
On 2016-03-01 15:17:45
It was used as a counter for adding co 2 to the aquarium, because there was a white filter in it, it was necessary to remove it if it was used as a bubble counter, I thought that I bought the initial type difference, but I can understand that I can turn off the white part I take out the filter and use it.
This review is about item#34883956.
Co2 bubble counter for aquarium
5
From Japan
On 2015-11-21 16:07:49
I bought it as a co 2 bubble counter of a tank. It can be connected with pressure-resistant tube with one touch, and compact piping is gathered. Because the visibility is also high, it is easy to check the number of bubbles, so I thought it would be nice if there was a feeling length after check valve built-in was mentioned as a demand.
This review is about item#34883956.
Co2 addition
5
From Japan
On 2014-09-10 13:38:57
I bought it as a co 2 bubble counter of a tank. Unlike aqua equipment, you can connect with one touch and use pressure-resistant tube, so you can use high pressure co2 cylinder with confidence. As the parts for fixing are attached, it is difficult to tilt the water in the counter to flow to the tube side.
This review is about item#34883956.
Used as CO2 bubble counter in aquarium tank
5
From Japan
On 2012-03-15 08:57:06
It is used as a bubble counter by using it together with a check valve made by PISCO. It is smart than ADA's glass made because it can be installed on the CO2 line without having to fix to the tank with the sucker. If there is a product with this product and check valve integrated, it is smart more ...
This review is about item#34883956.

Related Products