Buy more than* S$200* and get FREE SHIPPING

Buffing Scraper

4.00 (2)
Grip Length (mm)
100
Weight (g)
95
Overall Length (mm)
160
Width (mm)
74
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 933 34885234 12.42 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I use frequently is really low
3
From Japan
On 2016-10-20 00:11:59
Since dealing with the tire relationship, it is necessary to use frequency is low, but the standing, was purchased. It required when the inner surface repair, but if the inner surface repair at the moment, because there are many good cases who were in the new turn is less. Quality is indeed TECH. No problem.
This review is about item#34885234.
Puncture repair
5
From Japan
On 2015-04-24 23:15:49
Until now, we had been using, such as a spatula, but easy-to-use to enter the force.
This review is about item#34885234.

Related Products