Buy more than* S$200* and get FREE SHIPPING

Lube brush

1.00 (1)
Trim Width (mm)
phi50
Length (mm)
280
Material
(Brush part) fur, (handle part) wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 971 34885295 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Detail of car washing
1
From Japan
On 2015-07-25 11:33:04
It may be caused by a strong detergent, but when I used it three times, my hair and body got peeled off.
This review is about item#34885295.

Related Products