Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 Resin 1PC 1 Resin 150 34885645 9.99 SGD
Shipped after 2018-02-28
125 Resin 1PC 1 Resin 125 34885636 8.99 SGD
In stock
170 Resin 1PC 1 Resin 170 34885654 9.99 SGD
In stock
110 Nickel 1PC 1 Nickel 110 34885566 11.99 SGD
In stock
115 Nickel 1PC 1 Nickel 115 34885575 12.99 SGD
In stock
95 Resin 1PC 1 Resin 95 34885611 7.99 SGD
In stock
65 Nickel 1PC 1 Nickel 65 34885541 9.99 SGD
In stock
89 Nickel 1PC 1 Nickel 89 34885557 10.99 SGD
In stock
125 Nickel 1PC 1 Nickel 125 34885584 13.99 SGD
In stock
142 Nickel 1PC 1 Nickel 142 34885593 13.99 SGD
In stock
71 Resin 1PC 1 Resin 71 34885602 6.99 SGD
In stock
115 Resin 1PC 1 Resin 115 34885627 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When motorcycle tires air pressure maintenance
5
From Japan
On 2017-12-05 07:53:52
I was looking for it for a long time. It is very easy to use perfect
This review is about item#34885566.
Exchange of forklift tires
5
From Japan
On 2017-10-20 06:58:36
Things that were attached were damaged, I was in trouble, but it was saved because there was handling.
This review is about item#34885541.
Mounting on the inner tire
2
From Japan
On 2017-01-03 11:48:13
The product was the same as genuine. However, the number received due to mislabeling labels of 115 and 125 items was wrong. I have already returned or exchanged, but please do not inspect the item because it is troublesome to call or give baggage to Sagawa.
Adjustment of pneumatic pressure of inner ring of double tire
5
From Japan
On 2016-11-21 18:05:47
Low floor large car that can be used without any change as steel
This review is about item#34885627.
Bongo track Double tire can not put air well
1
From Japan
On 2015-02-03 10:31:05
The product is a structure that contains a "rod" that pushes the valve core of the tire in the pipe. In the air chuck of the type where the "rod" is too long to be pressed, the air leaked and the air could not be put in. Air was put in screw type Meltec air compressor ML - 270. I hope improvement.
This review is about item#34885557.
W tire air pressure adjustment of 1T truck
4
From Japan
On 2014-04-30 14:25:59
Because there was no explanation to cut the thread portion of the tire side according to need in the explanation, I removed it inside and outside the tire and installed it with difficulty. Even though there was explanation, it was attached easily without removing it. I do not know after durability.
This review is about item#34885611.
Used for daily routine inspection
5
From Japan
On 2013-04-02 11:08:04
Easy to use. The price is also really easy and great
This review is about item#34885566.

Related Products