Buy more than* S$200* and get FREE SHIPPING

Line Tape

4.00 (16)
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Tensile Strength (N/10mm) Weight (g) Adhesive Power (N/10mm) Adhesive Force Adhesive Tensile Strength Tape Thickness (mm) Length (m) Base Material Thickness (mm) Tape Width (mm) Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Tensile Strength (N/10mm) Weight (g) Adhesive Power (N/10mm) Adhesive Force Adhesive Tensile Strength Tape Thickness (mm) Length (m) Base Material Thickness (mm) Tape Width (mm) Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
753-1249 - - - - - 4.4N/10mm - 60N/10mm 0.16 50 - 0.16 50 50 - 1roll 1 L-10-GR 60789128 16.99 SGD
Shipped after 2018-04-23
753-1231 - - - - - 4.4N/10mm - 60N/10mm 0.16 50 - 0.16 50 50 - 1roll 1 L-10-BL 60789103 16.99 SGD
Shipped after 2018-04-23
- 320 11.0 60 - 4.4 - - - 0.16 - - - 50 - - 1box(10roll) 1 L-10-WH 62927734 159.99 SGD
Shipped after 2018-04-27
- 320 11.0 60 - 4.4 - - - 0.18 - - - 50 - - 1box(10roll) 1 L-10-YE 62927743 159.99 SGD
Shipped after 2018-04-27
785-1278 - 11 - 210 - - - - 0.18 50 - 0.18 25 25 - 1set(20roll) 1 L-10-YE 86303402 179.99 SGD
Shipped after 2018-04-24
785-1260 - - - - - - - - 0.16 - - - 25 - - 1set(20roll) 1 L-10-WH 86303411 159.99 SGD
Shipped after 2018-04-23
753-1257 - - - - - 4.4N/10mm - 60N/10mm 0.16 50 - 0.16 50 50 - 1roll 1 L-10-RE 60789112 16.99 SGD
Shipped after 2018-04-23
382-7372 320 11 60 - 4.4 - Special acrylic - 0.16 - Polyethylene cross - 100 - White 1Roll 1 L10WH100MM 39542264 30.99 SGD
Shipped after 2018-04-23
382-7402 320 11 60 - 4.4 - Special acrylic - 0.18 - Polyethylene cross - 100 - Yellow 1Roll 1 L10YE100MM 39542255 29.99 SGD
Shipped after 2018-04-23
382-7429 320 11 60 - 4.4 - Special acrylic - 0.18 - Polyethylene cross - 75 - Yellow 1Roll 1 L10YE75MM 39542273 22.99 SGD
Shipped after 2018-04-23
382-7399 320 11 60 - 4.4 - Special acrylic - 0.16 - Polyethylene cross - 75 - White 1Roll 1 L10WH75MM 39542282 22.99 SGD
Shipped after 2018-04-23
382-7411 320 11.0 60 - 4.4 - Special acrylics system - 0.18 - Polyethylene cloth - 50 - Yellow 1Roll 1 L-10-YE 34885663 14.99 SGD
Shipped after 2018-04-23
382-7381 320 11.0 60 - 4.4 - Special acrylics system - 0.16 - Polyethylene cloth - 50 - White 1Roll 1 L-10-WH 34885672 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
I thought that it is adhesive and strong in water, and it is used for dyeing screen type formwork and film stretch
5
From Japan
On 2018-01-12 22:05:10
Still, I do not know the feeling of use, I really want strong adhesion of masking tape, but it is strong against water Things strong on pulling.
This review is about item#34885663.
Factory line drawing
4
From Japan
On 2018-01-05 11:02:01
The tape which I used before was elongated too much and it was easy to peel off shrinking as time passed. This product has less elongation of the tape, it was easily torn and easy to use by hand when cutting.
This review is about item#34885663.
Prototype fabrication
5
From Japan
On 2017-09-15 15:22:00
It was able to be used without problems. There was not particularly improvement point.
This review is about item#39542264.
Indoor line
5
From Japan
On 2016-10-01 21:29:47
It is easy to cut by hand, so it is easy to repair only the damaged part. There are few leftover adhesive. The straight line of about 15 m with little elongation also bent easily and it stuck easily. Although it was strength, I was using a different expensive product before, but it does not matter because it was damaged if I pulled it with heavy objects. Because we can relocate easily, we switched from place to place and became aggressive.
This review is about item#34885672.
Partition display in the workplace
4
From Japan
On 2016-06-03 20:57:35
Easy to use and sticky.
This review is about item#34885672.
Line in factory
2
From Japan
On 2015-09-18 17:12:49
Other people also say in the review, but the state of the floor and the place where the carriage goes can be peeled off immediately. Because it is easy to paste, and the price is cheap, it has been stocked so that it will be repacked once peeled off.
This review is about item#34885663.
White line indication in factory
3
From Japan
On 2015-08-25 14:47:01
We are using it to display with white lines on the floor in the factory. Although there is no problem with width and adhesive strength, it is easy to break when a dolly passes over the white line. But it was popular from workers as it was easy to stick.
This review is about item#34885672.
Parking lot construction
3
From Japan
On 2015-07-15 21:57:52
I have not used it yet, but I think it's good.
This review is about item#39542264.
Passage in factory
4
From Japan
On 2014-08-26 19:24:33
I think it was a little thin.
This review is about item#39542282.
As a warehouse identification
3
From Japan
On 2014-08-11 13:09:58
I did not know the quality of the product from the image, but the point was like a curing tape. Even at the floor, it will be cut off if you do a dragging work such as a hand jack or a pallet.
This review is about item#34885672.

Related Products