Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions OD (mm) Outside Diameter D1 (phi mm) RoHS Directive Dimension G(mm) Dimension W (mm) Dimension T (mm) Dimensions L (mm) Dimensions B (mm) Operating Temperature Range (deg C) Dimension F (mm) Color Dimensions A (mm) Material Length (m) Material (Body) Inner Diameter D (mm) Dimension ID (mm) Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions OD (mm) Outside Diameter D1 (phi mm) RoHS Directive Dimension G(mm) Dimension W (mm) Dimension T (mm) Dimensions L (mm) Dimensions B (mm) Operating Temperature Range (deg C) Dimension F (mm) Color Dimensions A (mm) Material Length (m) Material (Body) Inner Diameter D (mm) Dimension ID (mm) Standard Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27.0+/-0.4 - - - 0.30+/-0.1 - - - - - 2.4+/-0.2 - 10 - 22.1+/-0.4 - -   1pc 1 DKT-22S 63384143 60.99 SGD
Shipped after 2018-05-01
- 38.0+/-0.5 - - - 0.35+/-0.1 - - - - - 2.5+/-0.2 - 10 - 32.2+/-0.4 - -   1pc 1 DKT-32S 63384177 91.99 SGD
Shipped after 2018-05-01
- 14.1+/-0.3 - 1.5 - 0.3+/-0.05 - 1.3 - 0.3 - 2.7 - 5 - 10.7+/-0.1 - -   1pc 1 DKT-10S 49690393 32.99 SGD
In stock
- 38.0+/-0.5 - - - 0.35+/-0.1 - - - - - 2.5+/-0.2 - 30 - 32.2+/-0.4 - -   1pc 1 DKT-32S 63384186 199.99 SGD
Shipped after 2018-05-01
- 27.0+/-0.4 - - - 0.30+/-0.1 - - - - - 2.4+/-0.2 - 50 - 22.1+/-0.4 - -   1pc 1 DKT-22S 63384152 149.99 SGD
Shipped after 2018-05-01
- 7.6+/-0.4 - - - 0.2+/-0.07 - - - - - 1.4+/-0.2 - 5 - 5.2+/-0.4 - -   1pc 1 DKT-5S 63384107 91.99 SGD
Shipped after 2018-05-01
- 17.5+/-0.4 - - - 0.27+/-0.1 - - - - - 1.9+/-0.2 - 50 - 13.2+/-0.4 - -   1pc 1 DKT-13S 63384125 109.99 SGD
Shipped after 2018-05-01
- 7.6+/-0.4 - - - 0.2+/-0.07 - - - - - 1.4+/-0.2 - 100 - 5.2+/-0.4 - -   1pc 1 DKT-5S 63384116 70.99 SGD
Shipped after 2018-05-01
- 38.0+/-0.5 - - - 0.35+/-0.1 - - - - - 2.5+/-0.2 - 5 - 32.2+/-0.4 - -   1pc 1 DKT-32S 63384168 60.99 SGD
In stock
- 14.1+/-0.3 - 1.5 - 0.3+/-0.05 - 1.3 - 0.3 - 2.7 - 10 - 10.7+/-0.1 - -   1pc 1 DKT-10S 49690402 30.99 SGD
In stock
- 27.0+/-0.4 - - - 0.30+/-0.1 - - - - - 2.4+/-0.2 - 5 - 22.1+/-0.4 - -   1pc 1 DKT-22S 63384134 64.99 SGD
Shipped after 2018-05-01
- 14.1+/-0.3 - 1.5 - 0.3+/-0.05 - 1.3 - 0.3 - 2.7 - 50 - 10.7+/-0.1 - -   1pc 1 DKT-10S 49690418 76.99 SGD
Shipped after 2018-05-01
- 30.0+/-0.3 - 2.5 - 0.35+/-0.05 - 2 - 0.5 - 4.5 - 100 Flame-retardant polypropylene 25.0+/-0.1 - Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DKT-25S 89486661 -
Discontinued
[x]
- 24.6+/-0.3 - 2.25 - 0.35+/-0.05 - 1.9 - 0.5 - 4.2 - 50 Flame-retardant polypropylene 19.9+/-0.1 - Black   1PC 1 DKT-19S 89486652 159.99 SGD
Shipped after 2018-05-01
- 10.2+/-0.3 - 1.5 - 0.3+/-0.05 - 1.2 - 0.3 - 2.7 - 50 Flame-retardant polypropylene 7.3+/-0.1 - Black   1PC 1 DKT-7S 89486625 46.99 SGD
In stock
- 14.1+/-0.3 - 1.7 - 0.3+/-0.05 - 1.3 - 0.3 - 3 - 50 Flame-retardant polypropylene 11.3+/-0.1 - Black   1PC 1 DKT-11S 89486634 -
Discontinued
[x]
- 19.5+/-0.3 - 2 - 0.3+/-0.05 - 1.6 - 0.4 - 3.6 - 50 Flame-retardant polypropylene 15.3+/-0.1 - Black   1PC 1 DKT-15S 89486643 81.99 SGD
Shipped after 2018-05-01
34+/-0.5 - Correspondence - 2.5+/-0.2 0.35+/-0.1 4.4+/-0.2 - -50-95 - black - Flame-retardant polypropylene 10 - - 28.2+/-0.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc(10m) 1 DKT-28S 73389548 829.99 SGD
Shipped after 2018-05-01
34+/-0.5 - Correspondence - 2.5+/-0.2 0.35+/-0.1 4.4+/-0.2 - -50-95 - black - Flame-retardant polypropylene 35 - - 28.2+/-0.4 -   1box(35m) 1 DKT-28S 73389557 2,499.99 SGD
Shipped after 2018-05-01
34+/-0.5 - Correspondence - 2.5+/-0.2 0.35+/-0.1 4.4+/-0.2 - -50-95 - black - Flame-retardant polypropylene 5 - - 28.2+/-0.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc(5m) 1 DKT-28S 73389532 459.99 SGD
Shipped after 2018-05-01
- 10.2+/-0.3 - 1.5 - 0.3+/-0.05 - 1.2 - 0.3 - 2.7 - 5 Flame retardant polypropylene 7.3+/-0.1 - Black   1PC 1 DKT-7S 34885767 6.99 SGD
In stock
- 10.2+/-0.3 - 1.5 - 0.3+/-0.05 - 1.2 - 0.3 - 2.7 - 10 Flame retardant polypropylene 7.3+/-0.1 - Black   1PC 1 DKT-7S 34885776 10.99 SGD
In stock
- 10.2+/-0.3 - 1.5 - 0.3+/-0.05 - 1.2 - 0.3 - 2.7 - 100 Flame retardant polypropylene 7.3+/-0.1 - Black   1PC 1 DKT-7S 34885785 -
Discontinued
[x]
- 14.1+/-0.3 - 1.7 - 0.3+/-0.05 - 1.3 - 0.3 - 3 - 5 Flame retardant polypropylene 11.3+/-0.1 - Black   1PC 1 DKT-11S 34885794 -
Discontinued
[x]
- 14.1+/-0.3 - 1.7 - 0.3+/-0.05 - 1.3 - 0.3 - 3 - 10 Flame retardant polypropylene 11.3+/-0.1 - Black   1PC 1 DKT-11S 34885803 -
Discontinued
[x]
- 14.1+/-0.3 - 1.7 - 0.3+/-0.05 - 1.3 - 0.3 - 3 - 100 Flame retardant polypropylene 11.3+/-0.1 - Black   1PC 1 DKT-11S 34885812 -
Discontinued
[x]
- 19.5+/-0.3 - 2 - 0.3+/-0.05 - 1.6 - 0.4 - 3.6 - 5 Flame retardant polypropylene 15.3+/-0.1 - Black   1PC 1 DKT-15S 34885821 14.99 SGD
In stock
- 19.5+/-0.3 - 2 - 0.3+/-0.05 - 1.6 - 0.4 - 3.6 - 10 Flame retardant polypropylene 15.3+/-0.1 - Black   1PC 1 DKT-15S 34885837 24.99 SGD
In stock
- 19.5+/-0.3 - 2 - 0.3+/-0.05 - 1.6 - 0.4 - 3.6 - 100 Flame retardant polypropylene 15.3+/-0.1 - Black   1PC 1 DKT-15S 34885846 -
Discontinued
[x]
- 24.6+/-0.3 - 2.25 - 0.35+/-0.05 - 1.9 - 0.5 - 4.2 - 5 Flame retardant polypropylene 19.9+/-0.1 - Black   1PC 1 DKT-19S 34885855 19.99 SGD
In stock
- 24.6+/-0.3 - 2.25 - 0.35+/-0.05 - 1.9 - 0.5 - 4.2 - 10 Flame retardant polypropylene 19.9+/-0.1 - Black   1PC 1 DKT-19S 34885864 37.99 SGD
In stock
- 24.6+/-0.3 - 2.25 - 0.35+/-0.05 - 1.9 - 0.5 - 4.2 - 100 Flame retardant polypropylene 19.9+/-0.1 - Black   1PC 1 DKT-19S 34885873 -
Discontinued
[x]
- 30.0+/-0.3 - 2.5 - 0.35+/-0.05 - 2 - 0.5 - 4.5 - 5 Flame retardant polypropylene 25.0+/-0.1 - Black   1PC 1 DKT-25S 34885882 28.99 SGD
In stock
- 30.0+/-0.3 - 2.5 - 0.35+/-0.05 - 2 - 0.5 - 4.5 - 10 Flame retardant polypropylene 25.0+/-0.1 - Black   1PC 1 DKT-25S 34885891 37.99 SGD
In stock
- 30.0+/-0.3 - 2.5 - 0.35+/-0.05 - 2 - 0.5 - 4.5 - 50 Flame retardant polypropylene 25.0+/-0.1 - Black   1PC 1 DKT-25S 34885907 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Used to summarize machine wiring
5
From Japan
On 2017-11-20 09:23:57
Although it is used for wiring protection, we are satisfied because convenience is good and price is reasonable.
This review is about item#34885776.
Many cases of replacement due to automobile maintenance, aged deterioration
5
From Japan
On 2017-05-17 23:52:23
Price and usability are also good. It can not be judged that the performance has not passed since years
This review is about item#34885776.
Car wiring
4
From Japan
On 2016-06-26 09:28:12
There seems to be no problem on the quality. However, there seems to be some fading. Third-party products may be so. Because it is used for a car, it looks bad, if you can, people with less fade will be saved.
This review is about item#34885803.
Used for indoor communication cables to partly go outdoors and prevent deterioration due to ultraviolet rays
5
From Japan
On 2016-04-05 20:09:08
When I pulled a run cable between the main building and the room before, I used it well so I used it this time. I hope that degradation will be reduced even a little of the run cable.
This review is about item#34885837.
On the air hose cover
5
From Japan
On 2015-03-31 18:47:47
There is no problem ^ ^
This review is about item#34885776.
Combine the wires of the mold
5
From Japan
On 2014-10-13 15:25:07
Although I do not know the feeling of use, I found this product in a place where I could not find what I was sought to find that the items of other companies were expensive and the length was too short even if I looked for various things, it was a big help. It is as far as possible to reduce the price now.
This review is about item#34885812.
Auto wiring management
5
From Japan
On 2014-06-26 12:53:43
There used to be an inner diameter of 5 mm in the former monotalou brand, but now there is no sale Only 5 mm is purchased at another shop. I certainly want you to resume sales. Thank you in 100 m increments.
This review is about item#34885785.
Wiring turning
5
From Japan
On 2014-05-27 08:11:11
The price was cheap, delivery was also made as scheduled as soon as possible.
This review is about item#34885803.
Work on car wiring
5
From Japan
On 2013-08-08 16:33:55
It has moderate softness and easy to use with hard to crush during work. Compared to expensive items, I do not know what is different, but I think that it will be used next time because it is easy to purchase price.
This review is about item#34885785.
Combine wires
5
From Japan
On 2013-06-04 11:18:08
I searched for similar items, but at other companies it was expensive and very inexpensive. I think the electric wires are easier to put together and efficiency is rising.
This review is about item#34885785.

Related Products