Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engineer File

4.00 (4)
Purpose
Ideal for rough around the edges.
File Cut Roughness
Coarse
File Length (mm)
200
Overall Length (mm)
250
Thickness (mm)
5
Width (mm)
21
Shape
Flat
Type
For ironworks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34885916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Scraping and repairing FRP lining
4
From Japan
On 2012-06-29 18:58:06
Paper can not be dropped, steps and the like can be scraped smoothly.
This review is about item#34885916.
Metal Processing
5
From Japan
On 2012-04-24 12:47:35
I bought it thought that it was okay because it was cheap, but no problem at all.
This review is about item#34885916.
Forming work when making a knife (a bit short)
2
From Japan
On 2012-03-19 12:28:12
It is a bit short for shaping work,
This review is about item#34885916.
Used for deburring etc
5
From Japan
On 2011-12-22 15:27:01
It can be used without problems.
This review is about item#34885916.

Related Products