Buy more than* S$200* and get FREE SHIPPING

Open Sisal Buff, Orange Processing

3.00 (2)
Purpose
For coarse abrasive in finishing sanding. Mainly used for stainless steel, aluminum, and solid brass material. Apply solid buffing polishing agent on side of material and polish
Color
Orange
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Metal Fitting Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Metal Fitting Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 2500 31.8 150 1Sheet 1 OSB3553-J 34886022 98.99 SGD
Shipped after 2018-02-07
240 2600 25.4 100 1Sheet 1 OSB250-J 34885995 67.99 SGD
Shipped after 2018-01-22
300 2500 25.4 125 1Sheet 1 OSB300-J 34886004 86.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel scratching
1
From Japan
On 2017-08-15 13:11:35
Although the maker price is ¥ 6250, the monotail is ¥ 9400 Bottekuri?
This review is about item#34886004.
Buffing
5
From Japan
On 2015-10-28 15:26:25
It cuts 4590 yen here and cuts 2,500 yen in other sites. What is the difference?
This review is about item#34885995.

Related Products