Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Multi Sanding Saw

3.79 (14)
Rated Time (minutes)
30
Body Dimensions (Length x Width x Height) (mm)
300x59x92
Cord Length (m)
About 1.8
Angle (Degree)
(Pendulum) 32
Revolution (min-1[r.p.m])
1100 to 20000
Power Consumption (W)
220
Voltage (V)
AC100
Current (A)
1
Cycle(Hz)
50/60
Accessories
(# 80, # 120, # 180) for each one piece of cut-and-sew (woodwork, metal, woodworking verge cutting), scraper, rubber pads, sanding paper, Allen wrench, carry bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSS-100SC 34886117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 2
1 star 2
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
I used it for the first time to do work that is difficult to achieve with the tool I have now
2
From Japan
On 2017-03-30 15:12:58
Although I used it for the first time to do work that is difficult to make with the tool I have now, I was impressed with the process as a tool but I think that this manufacturer has few accessories and the sharpness is bad and if you get used to it a little more serious things I would like to purchase.
This review is about item#34886117.
Purpose of repairing chocolate in company
5
From Japan
On 2016-01-12 16:53:16
Although it is for hobby, I judge it as a sufficient quality tool. I started purchasing EARTH MAN (Takaya) 's tool from 2 years ago, but I am satisfied with the price range convenient for a bit of use by do - it - yourself carpenters and factory work.
This review is about item#34886117.
Mortise
5
From Japan
On 2015-11-19 20:44:30
I found it at this price for a long time and bought it by haste. The work is now.
This review is about item#34886117.
Processing wood
1
From Japan
On 2014-11-27 13:18:29
Purchased for cutting when framing material at construction site. I made this product inexpensive because there is no future plan to use, but the sharpness of the cutter is too bad. Previously, I have used Makita's similar products, but it can not be comparable. Both the main body and cutlery are cheap, so I think that it is suitable for the price, but it may be expensive so I would like you to have a sharp blade. There is no problem in the movement of the main body itself, noise is also within the allowable range at the ordinary power tool level.
This review is about item#34886117.
Cutting of veneer, cutting of nails, cutting of wood etc.
5
From Japan
On 2014-09-05 21:35:08
Very easy to handle, excellent sharpness. I like the angle so you can change it freely. Also, I like the replacement blade is also cheap. The minus point is noisy noises anyway.
This review is about item#34886117.
Do-it-yourself, sheet metal paint
5
From Japan
On 2014-08-31 13:45:17
There is considerable vibration. Speed ​​can be used from around 4 with vibration and vibration, the sound is amazing. Sharpness is good, replacement blades are cheap, it is a very good commodity that can be used for various work. I thought it would be nice if there were some types of replacement blades.
This review is about item#34886117.
Removal of roof asphalt roofing, labor saving of peeling work by scrapper
5
From Japan
On 2014-08-06 21:57:24
I had no idea. I think that the speed of work will be faster if there is a more powerful and wide detachment attachment. Because it is made in China, it can be understood by future use for durability, but it can be used without difficulty as a "tool" once considering the price.
This review is about item#34886117.
Grinding cut of plate
4
From Japan
On 2014-02-25 16:16:30
Although polishing is easy to use, cutting may be a blade problem that does not become usable. I think that you can sell more if Makita's blade installation is compatible
This review is about item#34886117.
To open a rectangular hole such as attaching an outlet on the wall
5
From Japan
On 2013-12-11 19:55:20
Although I was not expecting much because it was cheap, I thought that it was one of the wonderful tools to actually use it. Especially square drilling has been struggling until now.
This review is about item#34886117.
I used it for processing boards.
1
From Japan
On 2013-08-19 13:25:21
Even if I turn on the power it does not move at the beginning, it turns out that I have to move the dial to 4 or more ... It is not that there is no slow speed?
This review is about item#34886117.

Related Products