Buy more than* S$200* and get FREE SHIPPING

Connector Housing 51067

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (Height H x Width W) (mm)
9.4x13.3
Incombustibility
UL94V-0
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
PBT
Rated Current (A)
Maximum) 4.5 (terminal case of phosphorus bronze) (Max) 5.5 (terminal case of brass)
Withstand Voltage
AC1500V / 1 minute
Rated Voltage (V)
250 (maximum)
Standard
UL File No.: E29179CSA File No.: LR19980
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Pitch (mm)
3.5
Compatible
Wafer: 53258,53265,53259,53266 Terminal: 50217
...see all>
Product Options
ADD TO CART
Type Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 32 9   1Pack(10PC) 1 51067-0900 34886406 5.99 SGD
Shipped after 2018-05-02
- 31.5 35.5 -   1Pack(10PC) 1 51067-1000 34886415 3.99 SGD
Shipped after 2018-05-02
- 45.5 49.5 -   1Pack(10PC) 1 51067-1400 34886451 4.99 SGD
Shipped after 2018-05-02
- 49 53 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51067-1500 34886467 4.99 SGD
Shipped after 2018-05-07
- 3.5 7.5 2   1Pack(10PC) 1 51067-0200 34886336 1.99 SGD
In stock
- 14 18 5   1Pack(10PC) 1 51067-0500 34886363 2.99 SGD
Shipped after 2018-05-02
Housing 10.5 14.5 4   1Pack(10PC) 1 51067-0400 34886354 1.99 SGD
In stock
- 35 39 -   1Pack(10PC) 1 51067-1100 34886424 3.99 SGD
Shipped after 2018-05-02
- 38.5 42.5 -   1Pack(10PC) 1 51067-1200 34886433 4.99 SGD
Shipped after 2018-05-02
- 17.5 21.5 6   1Pack(10PC) 1 51067-0600 34886372 2.99 SGD
Shipped after 2018-05-02
- 7 11 3   1Pack(10PC) 1 51067-0300 34886345 1.99 SGD
In stock
- 21 25 7   1Pack(10PC) 1 51067-0700 34886381 3.99 SGD
Shipped after 2018-05-02
- 24.5 28.5 8   1Pack(10PC) 1 51067-0800 34886397 3.99 SGD
Shipped after 2018-05-02
- 42 46 -   1Pack(10PC) 1 51067-1300 34886442 4.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products