Buy more than* S$200* and get FREE SHIPPING

Terminal 50217 for 51067 Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Electric Wire Covering Outer Diameter (mm) Form Electric AWG Wire Conjugation Range (#) Compatible Housing Rated Voltage (V) Covering Outer Diameter (mm) Pitch (mm) Size Finishing Material Material Shape Specification Type Covering Strip Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Covering Outer Diameter (mm) Form Electric AWG Wire Conjugation Range (#) Compatible Housing Rated Voltage (V) Covering Outer Diameter (mm) Pitch (mm) Size Finishing Material Material Shape Specification Type Covering Strip Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi1.4 to 3.0 Chained 18 to 24 - 250 (maximum) - 3.5 - Bronze / tin plated phosphor - Female shape - Terminal 3.0 to 3.5 Housing: 51067   1Pack(100PC) 1 50217-8100 34886476 9.99 SGD
In stock
- - - 51067 Max / 250 phi1.4 to phi3.0 - Core / AWG # 18 to # 24 - Bronze, tin-plated phosphor - Lead free - 3.0 to 3.5 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 50217-9001 75937136 149.99 SGD
Shipped after 2018-01-26
- - - 51067 Max / 250 phi1.4 to phi3.0 - Core / AWG # 18 to # 24 - Bronze, tin-plated phosphor - Lead free - 3.0 to 3.5 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 50217-8000 75937127 219.99 SGD
Shipped after 2018-01-26
phi1.4-3.0 Concatenated 18 - 24 - 250 (maximum) - 3.5 - Brass/tin plating - Female-shaped - Terminal 3.0 - 3.5 Housing: 51067   1Pack(100PC) 1 50217-9101 34886485 9.99 SGD
In stock
ADD TO CART

Related Products