Buy more than* S$200* and get FREE SHIPPING

Solar-powered LED sensor light

3.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Retention Time
About 10 seconds (fixed)
Water Resistance
IPX4 (splash proof type)
Detecting Method
Passive infrared rays system
Battery Life
About 2 years
Operating Ambient Temperature (deg C)
-20 to 45
Detection Range
10m
Power Supply
Nickel hydride rechargeable battery 3.6V 750mAh
Light Source
1W high-intensity white LED
Panel Size (mm)
W86xH166xD67
Cord Length (m)
5
Color
Black
Compatible
Battery / THB-121
Accessories
Two concrete sleeve four mounting screws four masking cover
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
106x120x150 2 lamp 1PC 1 ESL-102SL(BK) 34886153 -
Discontinued
[x]
69x100x150 1 lamp 1PC 1 ESL-101SL(BK) 34886144 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Work in a narrow room or the like (lighting behind the ceiling etc.) in a place where lighting does not reach
4
From Japan
On 2016-09-29 23:09:43
I think that it is good for work in a narrow space, but I think that it is good if it is a little bit brighter with this size.
This review is about item#34886153.
I use it at the entrance of the entrance
4
From Japan
On 2016-03-30 10:22:11
The light's lighting time is 10 seconds and it is slightly short. I hope to be able to adjust the lighting in tens of seconds or a few minutes.
This review is about item#34886144.
For parking lighting
2
From Japan
On 2015-12-18 15:24:00
I bought it for parking lighting, but another lighting bought one thing because the lighting degree is thin.
This review is about item#34886153.
For checking the keyhole of the entrance door at night.
5
From Japan
On 2015-11-02 22:03:41
It was easy to install, it was installed as the second one. Illuminance is good, but I hope for old people if you turn on the lighting time 15 seconds.
This review is about item#34886144.
Used to light hands at the time of leaving, when closing the door
3
From Japan
On 2013-11-25 17:24:43
It is darker than I thought it is hard to see my hand. It may be that the response of the sensor is not very good
This review is about item#34886153.
Passage by side of the building (path)
4
From Japan
On 2011-06-20 12:27:31
Bright things are bright, but the LEDs will fall short of halogen. Also, as it is a spotlight tone, ◎ if the light spreads a little more. Fixed lighting time (10 seconds) is a bright red lie. Actually it will only light for 4 to 5 seconds. However, since it is used for the purpose of illuminating the passage, I use it without problems.
This review is about item#34886153.
Because of planned blackouts, I am in charge of factory crime prevention.
5
From Japan
On 2011-03-22 13:42:47
I think that it will be a little longer because the lighting time is short.
This review is about item#34886153.

Related Products