Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery-powered LED sensor light

4.25 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Retention Time
About 10 seconds (fixed)
Water Resistance
IPX4 (splash-proof type)
Detecting Method
Passive infrared
Battery Life
(When lit 5 times a day) approximately nine months
Operating Ambient Temperature (deg C)
-20 to 45
Power Supply
4 AA alkaline batteries x (sold separately)
Light Source
1W high brightness white LED
Color
Black
Accessories
Two concrete sleeve two two mounting screws masking cover
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 lamp 1PC 1 ESL-102BT(BK) 34886171 -
Discontinued
[x]
1 lamp 1PC 1 ESL-101BT(BK) 34886162 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
As crime prevention and material confirmation lighting
5
From Japan
On 2016-01-16 06:50:59
There is lit illuminance adjustment, so you can turn on the light according to the dark, so it also uses crime prevention after lighting off. As it is, as it becomes a spotlight, I put the tracing paper on the light so that the whole is bright, but it is enough brightness.
This review is about item#34886162.
Passage light
5
From Japan
On 2016-01-01 11:40:05
It is convenient to install even without a commercial power supply. One light is enough for you to obtain a light.
This review is about item#34886162.
Lighting at the entrance (light up the stairs)
5
From Japan
On 2015-11-30 22:45:32
Since the battery is a power supply, it was installed in a favorite place. Even one light is sufficiently bright. Lit 10 seconds is also a good time.
This review is about item#34886162.
Nighttime entrance lighting
4
From Japan
On 2015-09-15 14:38:24
Clean with dry battery type that wiring does not get in the way. It is somewhat dark in 1W. I wish it had been 3W.
This review is about item#34886162.
Veranda lighting
4
From Japan
On 2015-08-25 14:35:39
It was difficult to remove the temporary material of the screw hole.
This review is about item#34886171.
For entrance
3
From Japan
On 2011-07-04 15:21:03
I never saw that the mounting stay was not included and I sold it separately. I would like you to stop sold separately for items that you must use immediately.
This review is about item#34886162.
Installed in front of entrance.
4
From Japan
On 2010-12-12 21:39:13
The sensitivity range is wider than I thought, and I adjusted the sensitivity range with the included cover and tape, and it is a nice feeling for now. I'm thinking about buying another one ....
This review is about item#34886162.
As passage night lighting
4
From Japan
On 2010-12-04 20:58:46
Illumination when compared to halogen, we also poor irradiation range, but it is enough to illuminate the feet. Also, since it is a AA battery, 100 V unnecessary is also good. However, the sensor can not be adjusted as expected.
This review is about item#34886162.

Related Products