Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sockets with Adapter

5.00 (1)
Maximum Temperature (Degree C)
80
Maximum Working Pressure (MPa [kgf/cm2])
1.0[10.2]
...see all>
Product Options
ADD TO CART
Dimension Z (mm) Dimensions a (mm) Nominal Diameter Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Z (mm) Dimensions a (mm) Nominal Diameter Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 73 40x1-1/2 - - 1pc 1 EGMA 34888874 47.99 SGD
Shipped after 2018-06-27
30 80 50x2 - - 1pc 1 EGMA 34888892 55.99 SGD
Shipped after 2018-06-27
20 57 20x3/4 - - 1pc 1 EGMA 34888822 21.99 SGD
Shipped after 2018-06-25
22 65 30x1 - - 1pc 1 EGMA 34888847 39.99 SGD
Shipped after 2018-06-27
25 68 30x1-1/4 - - 1pc 1 EGMA 34888856 34.99 SGD
Shipped after 2018-06-27
25 73 40x1-1/4 - - 1pc 1 EGMA 34888865 47.99 SGD
Shipped after 2018-06-27
23 62 25x1 - - 1pc 1 EGMA 34888831 28.99 SGD
Shipped after 2018-06-27
26 76 50x1-1/2 - - 1pc 1 EGMA 34888883 55.99 SGD
Shipped after 2018-06-27
18 53 13x1/2 Socket Stainless steel (SUS304) 1PC 1 EGMA 34888804 19.99 SGD
Shipped after 2018-06-25
18 55 20x1/2 Socket Stainless steel (SUS304) 1PC 1 EGMA 34888813 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of a faucet in a garden water supply
5
From Japan
On 2018-06-17 22:40:06
Easy It can be jointed to a water pipe with one touch. Will it be durable after that?
This review is about item#34888822.

Related Products