Buy more than* S$200* and get FREE SHIPPING

Mini Reverse Gear Ratchet Set

4.75 (4)
Purpose
Small spaces you cannot work at with a normal wrench etc., Small spaces you cannot work at with a normal wrench etc.
Case Dimensions (Width x Depth x Height)(mm)
98x65x32
Weight (g)
300
Set Contents
Mini reverse gear retchet (gear 48) 90 mm Magnet bit holder 75mm Socket Adapter 6.35mm Screwdriver bits (length 25mm)(+)No.1, 2, 3, (-) 4, 5.5, 6.5 Hex 3, 4, 5, 6 (NO HOLES) SPECIAL T10, 15, 20, 25, 27, 30, 40 (WITH HOLES) Special T10, 15, 20, 25, 27, 30, 40 Short bits (length 16mm)(+)No.2 (-)5.5 Plastic case Total 31 points
TRUSCO Part Number
320-7412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(31PCSet) 1 MRG-1431S 34891263 54.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When water heater is installed
5
From Japan
On 2017-10-30 20:27:54
It corresponds to various kinds, easy to use, the case is firm.
This review is about item#34891263.
As an in-vehicle tool
5
From Japan
On 2014-04-09 22:57:07
It seems to be useful in a size that does not get in the way as an in-vehicle tool for a motorcycle
This review is about item#34891263.
Wheelchairs / medical equipment maintenance
4
From Japan
On 2013-01-22 18:25:41
Bit exchange a little troubles Other than that good!
This review is about item#34891263.
Mechanical repair
5
From Japan
On 2012-02-29 23:20:07
Anyway the sense of use of the ratchet is wonderful! I feel a rigid feeling why the main body is small but why is not suitable for size. This one is a wonderful combination wrench which can also ratchet function and final tightening.
This review is about item#34891263.

Related Products