Buy more than* S$200* and get FREE SHIPPING

Tie Rod End Boots

3.82 (123)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
Installation Method Upper Part Inside Diameter (mm) Manufactutrer Height (mm) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Upper Part Inside Diameter (mm) Manufactutrer Height (mm) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No ringing 21 Hino 14 37 Hino Ranger KM KL KQ 9003-18102 1PC 1 TEB10 34890624 -
Discontinued
[x]
Ring 12 Nisan 26.5 23 Sunny track B120 B122 48522-H1001 1PC 1 TEB12 34890642 -
Discontinued
[x]
Ring 11 Daihatsu 27.5 24 Mirakuore L55 L55V 45467-87701(-000) 1PC 1 TEB22 34890746 -
Discontinued
[x]
Ring 11.5 Toyota 30 34 TOYOACE RY20 to JY30 0866-34-565 1PC 1 TEB03 34890554 -
Discontinued
[x]
No ringing 16 Isuzu 13 32 Forward SBR SCR 9-44365-051-1 1PC 1 TEB28 34890807 -
Discontinued
[x]
Slapping 12.5 Nisan 26.5 27.5 March K10 EK10 K11 48522-01B01 1PC 1 TEB31 34890834 7.99 SGD
In stock
Ring 12.5 Nisan 24 27.5 Cedric Gloria 130 51225-SB0-003 1PC 1 TEB05 34890572 -
Discontinued
[x]
Slapping 20 Mazda 33 38 Titan (80, 10) W023-32-279 1PC 1 TEB24 34890764 -
Discontinued
[x]
Slapping 9.5 Daihatsu 26 31 Fellow Max L40 L40V L45 43345-87201 1PC 1 TEB30 34890825 -
Discontinued
[x]
Ring - NISSAN 22 33.5 Atlas Condor H40 48577-82100 1PC 1 TEB27 34890791 -
Discontinued
[x]
Slapping 9.5 Mitsubishi 27 32 Lancer A71A A75A MA151855 1PC 1 TEB13 34890651 3.99 SGD
Shipped after 2018-04-24
Ring - NISSAN 31.5 31 Caravan Homy E20 E30 48522-T3000 1PC 1 TEB20 34890721 -
Discontinued
[x]
Ring 21.5 Mitsubishi 27 40 Fuso T653 (4t) MC810093 1PC 1 TEB15 34890676 -
Discontinued
[x]
Ring 9 Suzuki 22 26 Alto Cervo CN21 48819-60B00 1PC 1 TEB01 34890536 3.99 SGD
In stock
Ring 10 Toyota 27.5 26.5 VITZ Crown 45479-22011 1PC 1 TEB02 34890545 3.99 SGD
In stock
Ring 10 Toyota 25.5 25 Crown GXS 45046-29205 1PC 1 TEB04 34890563 2.99 SGD
In stock
Ring 14.5 Mitsubishi 29 41.5 Mitsubishi medium size buses MK115-MK516 MC811230 1PC 1 TEB08 34890606 -
Discontinued
[x]
It strikes. 14 Mitsubishi 29 31.5 ek wagon lancer MB616023 1PC 1 TEB09 34890615 5.99 SGD
In stock
Spill pit 15.5 Nissan 27.5 34.5 SKYLINE R30 48522-S0101 1PC 1 TEB11 34890633 4.99 SGD
In stock
Ring 11 Mitsubishi 25.5 23.5 MINICA H11A-H27A MT191153 1PC 1 TEB14 34890667 -
Discontinued
[x]
With no ring 13 Isuzu 12 24 ELF TLD / KT / KS 9-44365-015-0 1PC 1 TEB16 34890685 -
Discontinued
[x]
Ring 14 Nissan 31 24 BLUEBIRD 610 / 710 48522-V5001 1PC 1 TEB17 34890694 -
Discontinued
[x]
Ring 13 Honda 28.5 30 Today JA#andJW# 53546-SA0-003 1PC 1 TEB18 34890703 5.99 SGD
In stock
It strikes. 13.5 Mazda 25 32 Familia BF-BW 8021-32-279 1PC 1 TEB21 34890737 -
Discontinued
[x]
Ring 13 Honda 28 28 Civic EG / EK / EF 53546-SD4-003 1PC 1 TEB23 34890755 -
Discontinued
[x]
Ring 13.5 Mitsubishi 26 26 DELICA LO31P, LO 39 P MB192988 1PC 1 TEB25 34890773 -
Discontinued
[x]
Spill pit 14 Nissan 29 32 Boulevard Skyline 48522-D0100 1PC 1 TEB26 34890782 5.99 SGD
In stock
Spill pit 13 Daihatsu 29.5 30 MIRA CUORE L200-L710 45046-97203 1PC 1 TEB29 34890816 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 62
4 star 14
3 star 22
2 star 13
1 star 12
Review Rating: 3.82
123 Customer Reviews
The reviews are automatic translation.
This question is funny
3
From Japan
On 2018-04-17 20:08:27
I used it regularly, so I will do it again because it is a husband
This review is about item#34890816.
Tie rod end boot exchange
3
From Japan
On 2018-04-12 22:08:50
It is used for DC2 integra type R 110 series. It was applicable in auto parts search, but with Ohno and Miyako the lower part inside diameter was 4 mm big. Either one is wrong. I managed to fit the ring somehow and there is no grease leak at the moment.
This review is about item#34890703.
Maintenance of a car
4
From Japan
On 2018-04-09 15:10:40
Since it sells by displaying the dimensions, it is good to know if there are spots in special vehicles or foreign cars. It is useful when you need an exchange such as for an automobile inspection.
This review is about item#34890703.
Car maintenance
4
From Japan
On 2018-04-08 18:49:48
Even if it is cheap, it seems to be the same as genuine products. I will also look at durability
This review is about item#34890615.
Part repair
4
From Japan
On 2018-03-18 22:23:32
It is an amateur of Sunday mechanic. I will use it for repairing the stabilizer this time.
This review is about item#34890563.
Used in car inspection service
5
From Japan
On 2018-03-07 23:54:43
Even when compared with genuine products, since the amount is cheap, it is saved. It seems that durability does not change, so I would like to purchase again.
This review is about item#34890816.
Sunday maintenance work
4
From Japan
On 2018-02-19 22:06:26
I am always using the car inspection service. I feel a little expensive because it has an iron ring.
This review is about item#34890615.
We are exchanging when damaged at the time of vehicle inspection.
5
From Japan
On 2018-02-17 18:35:37
I think goods are good things with excellent cost performance.
This review is about item#34890816.
Inspection time
1
From Japan
On 2018-02-09 16:31:42
Batting of Mitsubishi! I can not enter! I also had a hard time last time. As for other things, COSPA is good, so stock it.
Automobile inspection maintenance
3
From Japan
On 2018-02-01 15:20:05
I'm worried that it is more durable than Ohno Rubber, but I used it because it was cheaper to stock it.
This review is about item#34890615.

Related Products