Buy more than* S$200* and get FREE SHIPPING

Ball Joint Boots

4.07 (110)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
References of Other companies Parts Number (Oono rubber) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Installation Method Upper Part Inside Diameter (mm) Manufactutrer Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
References of Other companies Parts Number (Oono rubber) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Installation Method Upper Part Inside Diameter (mm) Manufactutrer Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC-1112B1 35 Blue Bird U11 40160-01E00 Slapping 17.5 NISSAN Lower 28 1PC 1 BJB24 34891071 -
Discontinued
[x]
DC-1303 42 Hiace PH10 RH10 43350-29025 Ring 16.5 Toyota Upper 31 1PC 1 BJB29 34891123 -
Discontinued
[x]
DC-1608 47 Hiace PH10 RH10 43345-35010 Ring 20.5 Toyota Lore 29 1PC 1 BJB30 34891132 -
Discontinued
[x]
DC-1614 45.5 Bongo 1500 SE58T SS58V S083-34-557 Slapping 19 Mazda Motor Corporation Upper 41.5 1PC 1 BJB33 34891166 -
Discontinued
[x]
DC-1334 34 Delica LO31P to LO39P LO39G MB362563 Ring 21 Mitsubishi Lore 36 1PC 1 BJB18 34891017 -
Discontinued
[x]
DC-1606 34 Capella GD GE GV H001-34-565 Slapping 17.5 Mazda Lower 26.5 1PC 1 BJB26 34891096 -
Discontinued
[x]
DC-1351 33 Carry ST30 / ST40 45721-79010 Ring 13.5 Suzuki Lore 30.5 1PC 1 BJB11 34890947 -
Discontinued
[x]
DC-1124 31.5 Familia BF / BW / BG B092-34-565 Spill pit 15.5 Mazda Lore 23 1PC 1 BJB12 34890956 -
Discontinued
[x]
DC-2609 28.5 BONGO BA2T8 / BA2U8 1391-34-557 Ring 11.5 Mazda Upper 29.5 1PC 1 BJB13 34890965 -
Discontinued
[x]
DC-2324 46.5 BONGO BA2T8 / BA2U8 1391-34-535 Ring 19.5 Mazda Lore 35 1PC 1 BJB14 34890974 -
Discontinued
[x]
DC-1301 37 Liteace KM10 43324-20040 Spill pit 14.5 Toyota Upper 25 1PC 1 BJB21 34891044 -
Discontinued
[x]
DC-1350 28 Carry Evry Wagon R 45723-70B00 Ring 14.5 Suzuki Lore 26 1PC 1 BJB23 34891062 6.99 SGD
In stock
- 51 Datsun track D21 (it removes 4 WD) 40192-01G00 It strikes. 21.5 Nissan Lore 39 1PC 1 BJB28 34891114 -
Discontinued
[x]
DC-1617 35 HIZETTE S80, S81, S82 43345-87507 Spill pit 15.5 Daihatsu Lore 23.5 1PC 1 BJB31 34891141 8.99 SGD
In stock
DC-1620 35 Opti Move L800# 43345-97201 It strikes. 15 Daihatsu Lore 35.5 1PC 1 BJB32 34891157 8.99 SGD
In stock
DC-1616 47.5 Bongo 1500 SE58 T-SS 58V S083-34-535 It strikes. 21 Mazda Lore 35 1PC 1 BJB34 34891175 -
Discontinued
[x]
DC-1643 38.5 ek wagon sport H81W MR319076 It strikes. 17 Mitsubishi Lore 32.5 1PC 1 BJB35 34891184 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 66
4 star 12
3 star 16
2 star 6
1 star 10
Review Rating: 4.07
110 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-01-11 22:38:30
It is thought that it is performance which is nothing different from genuine products though it is nob run, I want to use next time as well
This review is about item#34891184.
I used it for the automobile inspection maintenance.
5
From Japan
On 2017-12-13 18:13:41
It is cheap, but it can be used without problems. I am saved because it always arrives quickly.
This review is about item#34891062.
Suzuki Twin Ball Joint Boot Exchange
5
From Japan
On 2017-11-25 20:02:23
It was installed genuine and without color. Although it is a problem of durability, I do not care because it is cheap.
This review is about item#34891062.
Car Repair
5
From Japan
On 2017-11-12 15:43:59
Although it is a no-brand, there is no particular problem and it is enough even if it is not genuine.
This review is about item#34891062.
I used it at the time of vehicle inspection.
5
From Japan
On 2017-11-11 16:02:41
Compared to genuine, the texture of rubber is not glossy and functionally quite comparable.
This review is about item#34891141.
Car maintenance
1
From Japan
On 2017-11-09 13:40:59
For more than two years ago, some Mitsubishi cars such as the EK Wagon were using this item, but most of them were no good due to the vehicle inspection two years later. It is not a crack cracking degree, but it is a state in which the upper and lower are completely divided into two. For customers who used this product for the last car inspection, we will correspond again, free of charge, with other manufacturer's boots. As a result, considerable time and labor are required extra.
This review is about item#34891184.
Automobile inspection and maintenance
5
From Japan
On 2017-11-04 17:37:01
It can be used normally. Because it is cheap, I think that I will purchase again.
This review is about item#34891062.
Car maintenance
5
From Japan
On 2017-10-25 12:54:43
It can be used without problems with no brand. I think that it can be differentiated as being cheaper compared to brand-name goods.
This review is about item#34891184.
Maintenance of automobiles
4
From Japan
On 2017-09-10 04:28:52
There is no particular problem. It is much cheaper than genuine products, I plan to use this next time.
Inspection time
5
From Japan
On 2017-09-06 10:21:08
Although it does not change at all with genuine products, I would like to try taking time for durability if it gets durable.
This review is about item#34891184.

Related Products