Buy more than* S$200* and get FREE SHIPPING

Pin vise

4.40 (5)
Material (tips)
Brass
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Size (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Size (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-7614 0.1 - 0.6 105 Single face type 1PC 1 90 34891272 -
Discontinued
[x]
336-7622 0.1 - 1.2 120 Single face type 1PC 1 92 34891281 10.99 SGD
In stock
276-0185 0.1 - 3.2 98 Double-Ender system 1PC 1 97 34891297 -
Discontinued
[x]
276-0193 0.1 - 3.2 103 Single face type 1PC 1 98 34891306 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Production of model
2
From Japan
On 2016-08-03 20:39:01
A little heavy and small diameter dust is hard to work on. I use it to 0.5 or more.
This review is about item#34891281.
For drilling a railroad model
5
From Japan
On 2016-02-22 09:48:59
A piece of pin vise. Insert the rotating head slightly shorter and use it. Precision old-style Western-style building is extremely good
This review is about item#34891272.
Remove watch crown
5
From Japan
On 2015-08-09 13:45:16
I used it to remove the watch crown. I could firmly fix and work smoothly.
This review is about item#34891297.
A 2 mm drill is attached and small diameter deburring is taken
5
From Japan
On 2014-05-01 17:16:22
It is light and easy to deburr.
This review is about item#34891297.
Used to incorporate the chuck part into your own equipment instead of being pinpoint
5
From Japan
On 2011-08-15 10:40:12
I looked for something that would hit a 0.2 mm wire. I searched for a small and light one in the chuck part and made it. I was satisfied that I could purchase 60% of Tokyu Hands.
This review is about item#34891272.

Related Products