Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Use private communication (intercom, private broadcast).
Conductor Diameter (mm)
0.65
Insulation Resistance (M ohm/km)
5000 or more
Standard Thickness of Insulator (mm)
0.2
Withstand Voltage
AC350V (1 minute)
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Sheath Standard Thickness (mm) Cable Outside Diameter (mm phi) Core Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Sheath Standard Thickness (mm) Cable Outside Diameter (mm phi) Core Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56.8or less 100 1.0 7.5 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 20CX0.65mm 34891534 299.99 SGD
Shipped after 2018-05-07
56.8or less 52 0.8 5.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 10CX0.65mm 34891491 159.99 SGD
Shipped after 2018-05-07
56.8or less 85 1.0 7.0 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 16CX0.65mm 34891525 249.99 SGD
Shipped after 2018-05-07
56.8or less 42 0.7 4.9 8   1Roll 1 IP 8CX0.65mm 34891482 129.99 SGD
In stock
56.8or less 145 1.0 8.8 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 30CX0.65mm 34891552 399.99 SGD
Shipped after 2018-05-07
56.8or less 70 0.8 6.3 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 14CX0.65mm 34891516 239.99 SGD
Shipped after 2018-05-07
56.8or less 62 0.8 6.1 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IP 12CX0.65mm 34891507 179.99 SGD
Shipped after 2018-05-07
56.8 or less 15 0.7 3.5 2C   1Roll 1 IP 2CX0.65mm 34891446 35.99 SGD
In stock
56.8 or less 25 0.7 4.0 4C   1Roll 1 IP 4CX0.65mm 34891464 60.99 SGD
In stock
56.8 or less 34 0.7 4.4 6C   1Roll 1 IP 6CX0.65mm 34891473 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Interphone, door stone construction
5
From Japan
On 2017-12-21 16:20:49
I found this when I was looking to buy something with 2 cores of 0.65 mm and price was cheap. Usability is also good.
This review is about item#34891446.
At the time of wiring work
5
From Japan
On 2017-06-23 22:06:00
I think that it is terribly good because it is thick and easy to use at the gate line.
This review is about item#34891446.
wiring
5
From Japan
On 2016-10-09 13:29:25
It is hard to be proportionate, it is good to form. If the clothes are broiled with a lighter, they can be peeled off and the work is done. I tried to crimp the telephone line modular, but in some cases, it may break from the crimping section. I think whether it is suitable for crimping.
This review is about item#34891446.
Interphone / telephone wiring
5
From Japan
On 2016-06-23 15:53:50
You can cheap.
This review is about item#34891446.
Installation of intercom
5
From Japan
On 2015-11-17 14:58:55
It can be used very relief for double clothes.
This review is about item#34891446.
Installing intercom at home
4
From Japan
On 2015-11-14 20:26:11
I was glad about 30 m, but I bought this unavoidably because there was not a unit with a reasonable length.
This review is about item#34891446.
Construction
5
From Japan
On 2015-11-04 12:23:42
I hope to have a length of 200M ~ 300M.
This review is about item#34891464.
Interphone connection
5
From Japan
On 2015-02-16 19:49:37
The thickness of the line was just right thickness.
This review is about item#34891464.
Installation of intercom
4
From Japan
On 2014-10-06 22:07:59
Although the coating is flexible and slightly scratched, it is easy to handle and work can be performed efficiently.
This review is about item#34891464.
Indoor wiring of the office
5
From Japan
On 2014-04-13 17:26:12
Thanks to Mr. Monotaro's assortment and coupons, it was easy to get cheap. Since there is no consumable item, there is no plan to continue purchasing.
This review is about item#34891464.

Related Products