Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmer

4.00 (3)
Maximum Cutting Diameter (phi mm)
15
Stroke Number(Times/min.)
1550
Power Source (AC V)
100(50/60Hz)
Blade Type
Double-edged blade drive
Outside Dimension (Width W x Length L x Height H) (mm)
165x627x144
Pruning Width (mm)
350
Power Consumption (W)
100
Weight (kg)
1.35
Accessories
10m extension cord, blade case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHL-350 34891586 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of Maki's reaping work (Ueki)
5
From Japan
On 2017-11-08 15:55:05
The total weight is also lightweight and easy to work Earlier used models Cutting edge We also used breakers that used double the doubled weight so you can use it with confidence
This review is about item#34891586.
Pruning the fence
3
From Japan
On 2013-12-22 13:23:12
Although it is somewhat unsatisfactory just for a cheap price, it can be cut well for the price, and I will use it to see how much I have
This review is about item#34891586.
Pruning the fence
4
From Japan
On 2013-07-04 17:48:07
I think it is safer to have a larger safety cover
This review is about item#34891586.

Related Products