Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

4.27 (95)
Filter Drain Storage (mL)
80
Rated Filtration (micrometer)
5
Pressure Gauge Connection Diameter
Rc1/8
Set Pressure Range (MPa)
0.05-0.85
Connection Caliber Diameter (Rc)
1/8
Assured Withstand Pressure (MPa)
1.2
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
...see all
Product Options
ADD TO CART
Accessories Moisture Removal Rate (%) Peak Flow Rate (L/min) Material (ball guard) Connection Diameter Material (cover) Installation Method Fluid Material (ball) Filter Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Moisture Removal Rate (%) Peak Flow Rate (L/min) Material (ball guard) Connection Diameter Material (cover) Installation Method Fluid Material (ball) Filter Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 82 3000 - PT1/2 - - - - - - 1pc 1 FR-04 30789946 19.00 SGD
In stock
Barometer/Bracket 82 1750 Zinc alloy PT1/4 Polyacetal Bracket attachment Compressed air Polycarbonate Semi auto drain Zinc alloy 1PC 1 FR-02 34891604 45.28 SGD
In stock
Barometer/Bracket - 2500 Zinc alloy PT3/8 Polyacetal Bracket attachment Compressed air Polycarbonate Semi auto drain Zinc alloy 1PC 1 FR-03 34891613 45.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 64
4 star 8
3 star 14
2 star 3
1 star 6
Review Rating: 4.27
95 Customer Reviews
The reviews are automatic translation.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:15:16
As early as the arrival to the product, also the price is also very happy. We will want to order on a regular basis.
This review is about item#34891604.
Depressurization
5
From Japan
On 2016-12-06 14:43:48
Things I think are solid. After it is or can be used to not broken how long.
This review is about item#34891604.
Connected to the air piping of the blast machine
3
From Japan
On 2016-11-11 19:03:07
Monotarou is very helpful and because the early arrival of the goods from the order.
This review is about item#34891613.
Moisture removal of compressor air, vacuum
4
From Japan
On 2016-11-11 16:41:42
Therefore buy moisture accumulates in the air hose. Socket, air equipment was no longer wet. When the installation stay a little more large it is happy.
This review is about item#34891604.
During sandblasting work
5
From Japan
On 2016-08-30 09:02:17
I found at last. It was a good article!
This review is about item#34891604.
Paint, air tool when used
5
From Japan
On 2016-06-14 19:53:24
Is re-purchase because the things that had been previously used caused the air leakage due to deterioration.
This review is about item#34891604.
For painting
5
From Japan
On 2016-04-28 14:45:45
This regulator has two eyes This time buy again by installing additional air pipe None but trouble passed a few years from one day purchase of
This review is about item#34891604.
Air pressure adjustment
3
From Japan
On 2016-04-02 19:14:33
Air leak in the seven months to use, was saved therefore exchange correspondence was early.
This review is about item#34891604.
Attached to the engine compressor
3
From Japan
On 2016-03-28 17:25:48
Regulator and filter may be integral to the compact. It is worried about having to time by the vibration that it has attached to the compressor. (In particular pressure gauge)
This review is about item#34891613.
Work Tool
3
From Japan
On 2016-03-14 14:49:50
Really is worried about here and there is weak seems to be indefinitely sustainable as possible.
This review is about item#34891613.

Related Products