Buy more than* S$200* and get FREE SHIPPING

Air Filter

4.21 (63)
Filter Drain Storage (mL)
80
Rated Filtration (micrometer)
5
Connection Caliber Diameter (Rc)
1/8
Assured Withstand Pressure (MPa)
1.2
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
...see all>
Product Options
ADD TO CART
Material (ball) Filter Material (Body) Pressure Gauge Connection Diameter Moisture Removal Rate (%) Set Pressure Range (MPa) Peak Flow Rate (L/min) Material (ball guard) Connection Diameter Installation Method Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Filter Material (Body) Pressure Gauge Connection Diameter Moisture Removal Rate (%) Set Pressure Range (MPa) Peak Flow Rate (L/min) Material (ball guard) Connection Diameter Installation Method Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Rc1/8 82 0.05-0.85 3000 - PT1/2 - - 1pc 1 F-04 30789955 36.99 SGD
In stock
Polycarbonate Semi auto drain Zinc alloy - - - 1750 Zinc alloy PT1/4 Bracket attachment Compressed air 1PC 1 F-02 34891622 36.99 SGD
In stock
Polycarbonate Semi auto drain Zinc alloy - - - 2500 Zinc alloy PT3/8 Bracket attachment Compressed air 1PC 1 F-03 34891631 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 11
3 star 9
2 star 3
1 star 3
Review Rating: 4.21
63 Customer Reviews
The reviews are automatic translation.
Water drain when using air tool
3
From Japan
On 2017-12-16 08:17:48
I think that it can be used for the price. What is the durability after that?
This review is about item#34891622.
Used at the exit of the compressor
3
From Japan
On 2017-09-08 19:40:48
I used it at the exit of the compressor, but for now it has no problem.
This review is about item#30789955.
Installation on honing machine
5
From Japan
On 2017-07-07 14:30:29
The price is reasonable, it is a very good item. The drain is somewhat crappy
This review is about item#30789955.
Oil catch tank
5
From Japan
On 2017-06-23 20:08:43
It connects to a bleeder pipe and uses it as an oil catch tank Oil is also properly separated
This review is about item#34891631.
Remove moisture from air compressor
4
From Japan
On 2017-05-01 18:25:45
There is no problem with the attached feeling, but how much it can be removed when the humidity is high is the future appearance. (This product is installed immediately after the compressor, and another air filter is attached to the end extended by the hose, but moisture is not accumulated at the moment as of now)
This review is about item#34891622.
Working with pneumatic equipment
5
From Japan
On 2017-03-31 18:47:23
Workability of drainage is good. I do not feel pressure drop after passing through the filter.
This review is about item#34891631.
As a car part
5
From Japan
On 2017-03-06 21:57:09
Although it is using it differently (at own risk), although the price is cheaper compared with similar products, the quality is good. I think that I could purchase good ones.
This review is about item#34891622.
As a car part
5
From Japan
On 2017-03-06 17:48:45
Although it is using it differently (at own risk), although the price is cheaper compared with similar products, the quality is good. I think that I could purchase good ones.
This review is about item#34891622.
As a car part
5
From Japan
On 2017-03-06 13:50:07
Although it is using it differently (at own risk), although the price is cheaper compared with similar products, the quality is good. I think that I could purchase good ones.
This review is about item#34891622.
As a car part
5
From Japan
On 2017-03-06 12:59:06
Although it is using it differently (at own risk), although the price is cheaper compared with similar products, the quality is good. I think that I could purchase good ones.
This review is about item#34891622.

Related Products