Buy more than* S$200* and get FREE SHIPPING

Filter Regulator + Lubricator

4.50 (40)
Filter Drain Storage (mL)
80
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05-0.85
Assured Withstand Pressure (MPa)
1.2
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
...see all>
Product Options
ADD TO CART
Material (cover) Peak Flow Rate (L/min) Recommended Oil to Use Connection Diameter Installation Method Fluid Material (ball) Filter Material (Body) Pressure Gauge Connection Diameter Material (ball guard) Moisture Removal Rate (%) Lubricator Oil Storage Amount(mL) Connection Caliber Diameter (Rc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Peak Flow Rate (L/min) Recommended Oil to Use Connection Diameter Installation Method Fluid Material (ball) Filter Material (Body) Pressure Gauge Connection Diameter Material (ball guard) Moisture Removal Rate (%) Lubricator Oil Storage Amount(mL) Connection Caliber Diameter (Rc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3000 - PT1/2 - - - - - Rc1/8 - 82 - 1/8 1pc 1 FRL-2-04 30789964 88.99 SGD
Shipped after 2018-01-22
Polyacetal 1750 ISO VG 32 PT1/4 Bracket attachment Compressed air Polycarbonate Semi auto drain Zinc alloy - Zinc alloy - 125 - 1PC 1 FRL-2-02 34891647 88.99 SGD
Shipped after 2018-01-22
Polyacetal 2500 ISO VG 32 PT3/8 Bracket attachment Compressed air Polycarbonate Semi auto drain Zinc alloy - Zinc alloy - 125 - 1PC 1 FRL-2-03 34891656 88.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 29
4 star 6
3 star 3
2 star 0
1 star 2
Review Rating: 4.50
40 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-07-26 21:01:29
The trusko regulator purchased earlier was purchased as a substitute because it was a ridiculous defective item. Although the screws of the air joint fittings were one size larger, I had said that they would run to buy it, but after installation they have used no problem.
This review is about item#30789964.
Machine Maintenance Tire air pressure etc.
5
From Japan
On 2017-06-27 21:06:05
There was also a good hole in the middle and it was easy to install and it was good
This review is about item#34891647.
Pneumatic tool
5
From Japan
On 2017-06-26 14:42:23
I bought it because the price was cheap, but it was no problem at all.
This review is about item#34891647.
Used for desktop router elevating type
5
From Japan
On 2017-05-08 09:05:40
Orientation of the oil is also a good product. H = I think that there are products with high compactness
This review is about item#34891647.
During painting work, machine maintenance
1
From Japan
On 2017-04-07 08:43:31
This is not very good. Although two are used, there is some air leakage from the connecting part of one body to one body. The drained part is durable with parts of the plastic system (almost other metals are metal) and it is doubtful. The inside of the tank for oil mist is always boiled with air and oil. Is it a defective item? Since the price range did not change with other companies, I chose this by trusting the monotaro brand, but it looks like a failure, I will ask for improvement. Because there are numerous monotaro brands, I learned that there is something like this. Although it is my personal opinion, I think that it is better not to use it for business use.
This review is about item#30789964.
Track maintenance.
5
From Japan
On 2017-01-05 15:17:32
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#34891647.
Mounting on the compressor
5
From Japan
On 2016-11-24 17:28:35
Quality and price are satisfactory. I will continue to purchase it.
This review is about item#34891656.
Machine Maintenance
5
From Japan
On 2016-08-29 11:00:00
Price is cheap · Installation is good · Oil quantity is good
This review is about item#34891647.
For repairing tire changer
5
From Japan
On 2016-06-27 16:24:54
Previously, other companies purchased equivalent products, I thought it was time to replace for repair
This review is about item#34891656.
Painting / cleaning
5
From Japan
On 2016-05-16 11:55:17
Whatever the price is affordable
This review is about item#34891656.

Related Products