Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Track Jacket

4.23 (13)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Water Pressure Resistance (mmH2O)
10000
Specification
PVC coating
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Sleeve Length (cm) Compatible Height (cm) Material (reverse side) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Sleeve Length (cm) Compatible Height (cm) Material (reverse side) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 4L Navy 108 to 122 92 180 to 185 100% polyester / mesh   1PC 1 AS900 34904493 42.99 SGD
Shipped after 2018-06-27
86 4L DarkPurple 108 to 122 92 180 to 185 100% polyester / mesh   1PC 1 AS900 34904441 42.99 SGD
Shipped after 2018-06-27
83 3L Dark purple 102 to 110 90 175 to 185 100% polyester / mesh *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS900 34904432 37.99 SGD
Shipped after 2018-06-27
72 M Dark purple 84 to 92 82 160 to 170 100% polyester / mesh *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS900 34904405 37.99 SGD
Shipped after 2018-06-27
78 LL Dark purple 96 to 104 86 175 to 185 100% polyester / mesh   1PC 1 AS900 34904423 37.99 SGD
In stock
75 L Dark Purple 90 - 98 84 170 - 180 Polyester 100%/ mesh   1PC 1 AS900 34904414 37.99 SGD
In stock
72 M Navy 84 - 92 82 160 - 170 Polyester 100%/ mesh   1PC 1 AS900 34904457 36.99 SGD
In stock
75 L Navy 90 - 98 84 170 - 180 Polyester 100%/ mesh   1PC 1 AS900 34904466 37.99 SGD
In stock
78 LL Navy 96 - 104 86 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904475 37.99 SGD
In stock
83 3L Navy 102 - 110 90 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904484 37.99 SGD
In stock
72 M Black 84 - 92 82 160 - 170 Polyester 100%/ mesh   1PC 1 AS900 34904502 36.99 SGD
In stock
75 L Black 90 - 98 84 170 - 180 Polyester 100%/ mesh   1PC 1 AS900 34904511 37.99 SGD
In stock
78 LL Black 96 - 104 86 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904527 37.99 SGD
In stock
83 3L Black 102 - 110 90 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904536 37.99 SGD
In stock
86 4L Black 108 - 122 92 180 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904545 37.99 SGD
In stock
72 M Light green 84 - 92 82 160 - 170 Polyester 100%/ mesh   1PC 1 AS900 34904353 36.99 SGD
In stock
75 L Light green 90 - 98 84 170 - 180 Polyester 100%/ mesh   1PC 1 AS900 34904362 37.99 SGD
In stock
78 LL Light green 96 - 104 86 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904371 37.99 SGD
In stock
83 3L Light green 102 - 110 90 175 - 185 Polyester 100%/ mesh   1PC 1 AS900 34904387 37.99 SGD
In stock
86 4L Light green 108 - 122 92 180 - 185 Polyester 100%/ mesh *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS900 34904396 37.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
For children going to school
5
From Japan
On 2016-07-07 20:44:26
It is durable.
This review is about item#34904362.
Motorcycle commuting
4
From Japan
On 2016-06-27 23:08:05
I use it by motorcycle commuting. Unlike Kappa for bikes, the fabric is thick. I think that it is durable accordingly. After 1 year use, the water repellent performance fell, but never dipped. Because breathability can not be expected, summer season may not be suitable.
This review is about item#34904371.
Bicycle commuting
4
From Japan
On 2015-07-11 12:18:46
168 cm, 64 kg and thinking that it is better to have a little margin, I chose LL but it was just right feeling. Actual use is not yet so I do not know waterproofness etc. I like the design that I can use for sports watching and a bit of going out.
This review is about item#34904371.
Motorcycle commuting
1
From Japan
On 2015-06-08 23:20:27
Although there is no dissatisfaction about the design and fabric of the product, rainwater will soak into the clothes without stopping the water flap on the back of the zipper for anything. In a flap just stopping at three buttons in the first place, it is not waterproof at all in the riding posture. Just to be sure we tried buying size differences, but we flooded nothing.
This review is about item#34904484.
Used for bike (for commuting)
4
From Japan
On 2014-06-07 08:01:13
This time the second purchase. The first time the metal fittings of the fastener part are damaged and can not be used immediately after purchase. However, since it is a good product, I bought again without hesitation. Although I have only worn a few times yet, I can use it for now without problems.
This review is about item#34904414.
fishing
5
From Japan
On 2014-02-18 20:32:31
It is durable long-lasting for the price and it is the second purchase.
This review is about item#34904536.
Commuting in motorcycles
5
From Japan
On 2013-06-02 23:01:29
It is a small petite system of us 160 cm 65 kg, but it was a correct answer by choosing LL. Although it is a sleeve length that may be long in a normal posture, it was a sleeve length in which just good relaxation was born because the wrist is not exposed even in a position to ride a motorcycle. Since there are plenty of widths of the body, it will be okay to wear it when plenty of in the winter season. Also, although it is a flap of a rain garter on the back of the front zipper, it is a type that makes it function with several snapshots with snapshot button, so do not forget to flush from the fastener when you do not forget it when traveling at high speed in the rainy weather . There is also a mesh that is made of fabric on the inside of the side pocket because of its breathability, but this is a fabric outside so you do not have to worry about flooding from your pocket.
This review is about item#34904371.
Rain gear at bicycle commuting
3
From Japan
On 2013-03-10 15:08:03
I am worried about the durability because there is no soft feeling on the fabric, but I convinced myself of the allowable range from the price. I think that it looks like it leaves a casual feeling and it does not look like rain wings at all.
This review is about item#34904432.
Commuting by bicycle and light work outdoors
5
From Japan
On 2012-01-11 23:55:50
It is a solid male with 168 cm, 65 kg. Size L was just right. Indeed, there was no sense of "rain gappa", windbreaker taste was nice. Durability is unknown because it has not been used for a long time, but I do not feel the cheapness estimated from the price. Also, since it can cover up to the neck, I think that it is effective even if it is rain in the week. If there is a ventilation, it seems that weather can be worn even if it is "like rain". Given the shortcomings, the hood is short, so there are times when it is likely to be turned over if it is caught in the wind. I think we can improve if there is a clip like a clip that can hold the cap's head at the tip by making the hood a little longer. Overall, I am extremely satisfied by saying, "Kappa with cheap, outdoor-like fashionable feeling".
This review is about item#34904362.
Running on rainy motorcycles
4
From Japan
On 2011-11-14 21:23:05
Size L Height 170cm Weight 67kg It is pretty well done. Is it about JASPO: M size? The guy who is presumed to be the main purchasing layer would like to buy a big one, so it might be the size setting that anticipated there. For people wearing M size in sports jackets etc, it is neither too small nor too big, I think that it is exactly good size. Because there is also windproof as well as waterproofing, it will be saved if it is in the bag when it gets cold a little. It is regrettable sleeve length. Not limited to this jacket, Japanese jackets and shirts are short in sleeves and the wrists are exposed widely just by extending their hands slightly. If you make the sleeve longer for 4-5 cm, it will be a jacket that will also be applicable to the global society of the future.
This review is about item#34904511.

Related Products