Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Ware Bottom

3.88 (33)
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Material (reverse side) Trousers Length (cm) Inseam (cm) Size Color Specification Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Trousers Length (cm) Inseam (cm) Size Color Specification Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 110 78 LL - - 86-96 1pc 1 AS950 49075565 41.99 SGD
Shipped after 2018-06-26
- 115 82 3L - - 94-104 1pc 1 AS950 49075574 -
Discontinued
[x]
- 104 73 M - - 72-80 1pc 1 AS950 49075547 -
Discontinued
[x]
- 107 75 L - - 78-88 1pc 1 AS950 49075556 -
Discontinued
[x]
- 117 83 4L - - 102-117 1pc 1 AS950 49075583 27.99 SGD
Shipped after 2018-06-26
Polyester 100%/ mesh 104 73 M Dark Gray PVC coating 72 - 80 1PC 1 AS950 34904554 27.99 SGD
In stock
Polyester 100%/ mesh 107 75 L Dark gray PVC coating 78 - 88 1PC 1 AS950 34904563 26.99 SGD
In stock
Polyester 100%/ mesh 110 78 LL Dark Gray PVC coating 86 - 96 1PC 1 AS950 34904572 26.99 SGD
In stock
Polyester 100%/ mesh 115 82 3L Dark gray PVC coating 94 - 104 1PC 1 AS950 34904581 26.99 SGD
In stock
Polyester 100%/ mesh 117 83 4L Dark gray PVC coating 102 - 117 1PC 1 AS950 34904597 27.99 SGD
In stock
Polyester 100%/ mesh 104 73 M Black PVC coating 72 - 80 1PC 1 AS950 34904606 26.99 SGD
In stock
Polyester 100%/ mesh 107 75 L Black PVC coating 78 - 88 1PC 1 AS950 34904615 26.99 SGD
In stock
Polyester 100%/ mesh 110 78 LL Black PVC coating 86 - 96 1PC 1 AS950 34904624 26.99 SGD
In stock
Polyester 100%/ mesh 115 82 3L Black PVC coating 94 - 104 1PC 1 AS950 34904633 26.99 SGD
In stock
Polyester 100%/ mesh 117 83 4L Black PVC coating 102 - 117 1PC 1 AS950 34904642 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 10
3 star 6
2 star 1
1 star 3
Review Rating: 3.88
33 Customer Reviews
The reviews are automatic translation.
Outdoor wind shield, during action of rainy weather.
1
From Japan
On 2018-03-02 17:34:58
Since I was using 3L size of other manufacturers but the price was also appropriate because it was torn so I looked at the margin and made it one size big 4L. However I discarded it because it was cramped and unusable than I used 3L.
This review is about item#34904642.
Motorcycle commuting
3
From Japan
On 2018-02-02 18:18:14
The mesh of the lining is about 8 parts length, but since it is one point fastening, it comes out with your legs when you take off and it is hard to take off. I am satisfied because it is cheap. I have not used it due to heavy rain yet, but since the overlapping of the cloths in the fastener section is only about 2 cm, I am a little worried if it is a motorcycle.
This review is about item#34904554.
Bicycle commuting
5
From Japan
On 2017-09-16 00:42:57
It is thick, waterproof, excellent wear resistance, this time is the repeater of the second order.
This review is about item#34904572.
For work
5
From Japan
On 2016-11-22 20:16:55
The color was like a gold color. Because it is a PVC laminate, I think that the waterproof performance is high. Instead, it is heavy. I had a thing of PU laminate before but the waterproof performance was lost soon after peeling off and the fabric was thin and soon broke. It seems that the wear strength is also high, so I'm going to wear it everyday as it will also serve as a cold weather from now on.
This review is about item#49075547.
When it rains
3
From Japan
On 2016-10-15 11:16:16
Since the bottom of the upper and lower parts of kappa disappeared, I bought it because it is cheap. Also the top is short and does not come above the hip bone, and because it is not so strong rubber it slides down as it moves around. I also want about 5 cm more on the top. There is no problem if it is normal rain. Heavy rain and long hours are not used.
This review is about item#34904563.
Outdoor work
4
From Japan
On 2016-08-18 18:17:27
Buy makku rain track jacket (outerwear) and purchase this because the pants were sold separately. I do not think that it is too heavy and easy to use Because I do not ride a motorcycle I do not understand but I do not expect complete waterproofing I think that it is suitable for the price I am using it for rainy weather and outside work at snowfall I'm gonna get wet inside by steaming before
This review is about item#34904581.
For children going to school
5
From Japan
On 2016-07-07 20:43:56
It is durable.
This review is about item#34904554.
Farm work
3
From Japan
On 2016-06-23 21:42:14
It is good for price. There is one drawback. If it breaks even a little, it will split from it. It is very regrettable. Recommended for those who do not work so hard as to friction or hook.
During machine cleaning
4
From Japan
On 2016-06-01 14:11:17
Thank you very much for your immediate response. We are using water resistance without any problem.
This review is about item#34904606.
Everyday use
4
From Japan
On 2016-04-07 13:53:41
It was a firm commodity for the price. However, for work rain trousers it is shallow rise and there is a minus point. High-waisted buttocks I can not recommend it for those who wish for Shibori type.
This review is about item#34904642.

Related Products