Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS

4.83 (6)
Chamfer Lcf
9P
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 8 5.5 22 7 OH2 72 4 M9 1 HSS (high speed steel) HSS 1PC 1 HT M9x1(OH2)-L #1 09012665 31.99 SGD
Shipped after 2018-06-28
30 8 5 - 6.2 OH1 70 4 M8 0.5 HSS (high speed steel) HSS 1PC 1 HT M8x0.5(OH1)-L #1 09012586 31.99 SGD
Shipped after 2018-06-28
24 7 4.5 - 5.5 OH2 60 3 M5 0.75 HSS (high speed steel) HSS 1PC 1 HT M5x0.75(OH2)-L #1 09012184 19.99 SGD
Shipped after 2018-06-28
19 6 3.2 - 4 OH1 46 3 M3 0.6 HSS (high speed steel) HSS 1PC 1 HT M3x0.6(OH1)-L #1 09011782 12.99 SGD
Shipped after 2018-06-28
19 6 3.2 - 4 OH1 46 3 M3 0.5 HSS (high speed steel) HSS 1PC 1 HT M3x0.5(OH1)-L #1 09011825 12.99 SGD
In stock
19 6 3.2 - 4 OH1 46 3 M3 0.35 HSS (high speed steel) HSS 1PC 1 HT M3x0.35(OH1)-L #1 09011861 20.99 SGD
Shipped after 2018-06-28
60 20 - 45 23 OH3 130 4 M30 1.5 HSS (high speed steel) HSS 1PC 1 HT M30x1.5(OH3)-L #1 09014783 319.99 SGD
Shipped after 2018-06-28
- 5 2.5 8 3 OH1 40 3 M2 0.4 HSS (high speed steel) HSS 1PC 1 HT M2x0.4(OH1)-L #1 09011581 23.99 SGD
Shipped after 2018-06-28
58 - - 37 15 OH3 105 4 M20 1.5 HSS (high speed steel) HSS 1PC 1 HT M20x1.5(OH3)-L #1 09014101 119.99 SGD
Shipped after 2018-09-21
- 5 2.5 9.5 3 OH1 42 3 M2.3 0.4 HSS (high speed steel) HSS 1PC 1 HT M2.3x0.4(OH1)-L #1 09011667 22.99 SGD
Shipped after 2018-06-28
58 - - 37 14 OH3 105 4 M19 1.5 HSS (high speed steel) HSS 1PC 1 HT M19x1.5(OH3)-L #1 09013986 139.99 SGD
Shipped after 2018-06-28
52 - 8 30 10.5 OH2 95 4 M15 2 HSS (high speed steel) HSS 1PC 1 HT M15x2(OH2)-L #1 09013304 83.99 SGD
Shipped after 2018-06-28
48 - 8 30 10.5 OH2 88 4 M14 1.25 HSS (high speed steel) HSS 1PC 1 HT M14x1.25(OH2)-L #1 09013225 56.99 SGD
Shipped after 2018-06-28
48 - 7 29 9.5 OH2 88 4 M13 1.5 HSS (high speed steel) HSS 1PC 1 HT M13x1.5(OH2)-L #1 09013103 67.99 SGD
Shipped after 2018-06-28
74 20 - 51 23 OH3 135 4 M30 3.5 HSS (high speed steel) HSS 1PC 1 HT M30x3.5(OH3)-L #1 09014704 319.99 SGD
Shipped after 2018-06-28
63 - - 38 17 OH3 115 4 M22 1.5 HSS (high speed steel) HSS 1PC 1 HT M22x1.5(OH3)-L #1 09014266 149.99 SGD
Shipped after 2018-06-28
58 - - 37 15 OH3 105 4 M20 2.5 HSS (high speed steel) HSS 1PC 1 HT M20x2.5(OH3)-L #1 09014022 119.99 SGD
Shipped after 2018-06-28
55 - - 37 14 OH2 100 4 M18 1.5 HSS (high speed steel) HSS 1PC 1 HT M18x1.5(OH2)-L #1 09013785 91.99 SGD
Shipped after 2018-06-28
52 - - 32 13 OH2 100 4 M17 2 HSS (high speed steel) HSS 1PC 1 HT M17x2(OH2)-L #1 09013584 109.99 SGD
Shipped after 2018-06-28
52 - - 32 13 OH2 100 4 M17 1.5 HSS (high speed steel) HSS 1PC 1 HT M17x1.5(OH2)-L #1 09013627 109.99 SGD
Shipped after 2018-06-28
37 8 5 22 6.2 OH2 70 4 M8 1 HSS (high speed steel) HSS 1PC 1 HT M8x1(OH2)-L #1 09012507 23.99 SGD
In stock
25 7 4.5 - 5.5 OH2 60 3 M5.5 0.9 HSS (high speed steel) HSS 1PC 1 HT M5.5x0.9(OH2)-L #1 09012263 19.99 SGD
Shipped after 2018-06-28
21 7 4 - 5 OH1 52 3 M4 0.5 HSS (high speed steel) HSS 1PC 1 HT M4x0.5(OH1)-L #1 09012026 18.99 SGD
Shipped after 2018-06-28
21 7 4 - 5 OH2 55 3 M4.5 0.75 HSS (high speed steel) HSS 1PC 1 HT M4.5x0.75(OH2)-L #1 09012062 15.99 SGD
Shipped after 2018-06-28
71 - - 45 20 OH3 130 4 M27 1.5 HSS (high speed steel) HSS 1PC 1 HT M27x1.5(OH3)-L #1 09014625 249.99 SGD
Shipped after 2018-06-28
71 - - 45 20 OH3 130 4 M26 1.5 HSS (high speed steel) HSS 1PC 1 HT M26x1.5(OH3)-L #1 09014503 239.99 SGD
Shipped after 2018-06-28
66 - - 45 19 OH3 120 4 M24 2 HSS (high speed steel) HSS 1PC 1 HT M24x2(OH3)-L #1 09014381 239.99 SGD
Shipped after 2018-06-28
66 - - 45 19 OH3 120 4 M24 1.5 HSS (high speed steel) HSS 1PC 1 HT M24x1.5(OH3)-L #1 09014424 179.99 SGD
Shipped after 2018-06-28
45 - - 30 17 OH2 95 4 M22 1 HSS (high speed steel) HSS 1PC 1 HT M22x1(OH2)-L #1 09014302 189.99 SGD
Shipped after 2018-06-28
51 - - 30 15 OH2 95 4 M20 1 HSS (high speed steel) HSS 1PC 1 HT M20x1(OH2)-L #1 09014144 149.99 SGD
Shipped after 2018-06-28
52 - - 32 12.5 OH2 95 4 M16 1.5 HSS (high speed steel) HSS 1PC 1 HT M16x1.5(OH2)-L #1 09013462 69.99 SGD
Shipped after 2018-06-28
50 - 8 30 10.5 OH2 95 4 M15 1 HSS (high speed steel) HSS 1PC 1 HT M15x1(OH2)-L #1 09013383 84.99 SGD
Shipped after 2018-06-28
48 - 8 30 10.5 OH2 88 4 M14 1.5 HSS (high speed steel) HSS 1PC 1 HT M14x1.5(OH2)-L #1 09013182 47.99 SGD
Shipped after 2018-08-31
48 - 7 29 9.5 OH2 88 4 M13 1.75 HSS (high speed steel) HSS 1PC 1 HT M13x1.75(OH2)-L #1 09013067 67.99 SGD
Shipped after 2018-06-28
48 9 6.5 29 8.5 OH2 82 4 M12 1 HSS (high speed steel) HSS 1PC 1 HT M12x1(OH2)-L #1 09013024 45.99 SGD
Shipped after 2018-06-28
24 7 4.5 - 5.5 OH2 60 3 M5 0.9 HSS (high speed steel) HSS 1PC 1 HT M5x0.9(OH2)-L #1 09012105 12.99 SGD
Shipped after 2018-06-28
60 20 - 45 21 OH3 130 4 M28 1.5 HSS (high speed steel) HSS 1PC 1 HT M28x1.5(OH3)-L #1 09014661 279.99 SGD
Shipped after 2018-06-28
29 7 4.5 - 6 OH1 62 3 M6 0.5 HSS (high speed steel) HSS 1PC 1 HT M6x0.5(OH1)-L #1 09012385 20.99 SGD
Shipped after 2018-06-28
21 7 4 - 5 OH2 52 3 M4 0.75 HSS (high speed steel) HSS 1PC 1 HT M4x0.75(OH2)-L #1 09011947 12.99 SGD
Shipped after 2018-06-28
21 7 4 - 5 OH2 52 3 M4 0.7 HSS (high speed steel) HSS 1PC 1 HT M4x0.7(OH2)-L #1 09011983 12.99 SGD
In stock
20 6 3.2 - 4 OH1 48 3 M3.5 0.6 HSS (high speed steel) HSS 1PC 1 HT M3.5x0.6(OH1)-L #1 09011904 13.99 SGD
Shipped after 2018-06-28
66 - - 45 19 OH3 120 4 M24 3 HSS (high speed steel) HSS 1PC 1 HT M24x3(OH3)-L #1 09014345 179.99 SGD
Shipped after 2018-06-28
63 - - 38 17 OH3 115 4 M22 2.5 HSS (high speed steel) HSS 1PC 1 HT M22x2.5(OH3)-L #1 09014187 139.99 SGD
Shipped after 2018-06-28
63 - - 38 17 OH3 115 4 M22 2 HSS (high speed steel) HSS 1PC 1 HT M22x2(OH3)-L #1 09014223 179.99 SGD
Shipped after 2018-06-28
58 - - 37 15 OH3 105 4 M20 2 HSS (high speed steel) HSS 1PC 1 HT M20x2(OH3)-L #1 09014065 139.99 SGD
Shipped after 2018-08-20
- 5 2.5 9.5 3 OH1 44 3 M2.6 0.45 HSS (high speed steel) HSS 1PC 1 HT M2.6x0.45(OH1)-L #1 09011746 21.99 SGD
Shipped after 2018-06-28
- 5 2.5 8 3 OH1 42 3 M2.3 0.25 HSS (high speed steel) HSS 1PC 1 HT M2.3x0.25(OH1)-L #1 09011703 34.99 SGD
Shipped after 2018-06-28
55 - - 37 14 OH2 100 4 M18 1.25 HSS (high speed steel) HSS 1PC 1 HT M18x1.25(OH2)-L #1 09013821 139.99 SGD
Shipped after 2018-06-28
50 - - 30 14 OH2 95 4 M18 1 HSS (high speed steel) HSS 1PC 1 HT M18x1(OH2)-L #1 09013864 139.99 SGD
Shipped after 2018-06-28
50 - - 30 13 OH2 95 4 M17 1 HSS (high speed steel) HSS 1PC 1 HT M17x1(OH2)-L #1 09013663 129.99 SGD
Shipped after 2018-06-28
50 - - 30 12.5 OH2 95 4 M16 1 HSS (high speed steel) HSS 1PC 1 HT M16x1(OH2)-L #1 09013541 84.99 SGD
Shipped after 2018-06-28
48 9 6.5 29 8.5 OH2 82 4 M12 1.75 HSS (high speed steel) HSS 1PC 1 HT M12x1.75(OH2)-L #1 09012902 34.99 SGD
In stock
48 9 6 25 8 OH2 80 4 M11 1.5 HSS (high speed steel) HSS 1PC 1 HT M11x1.5(OH2)-L #1 09012866 38.99 SGD
Shipped after 2018-06-28
- 5 2.5 7 3 OH1 34 3 M1.4 0.3 HSS (high speed steel) HSS 1PC 1 HT M1.4x0.3(OH1)-L #1 09011502 31.99 SGD
Shipped after 2018-06-28
35 8 5 20 6.2 OH2 70 4 M8 0.75 HSS (high speed steel) HSS 1PC 1 HT M8x0.75(OH2)-L #1 09012543 27.99 SGD
Shipped after 2018-06-28
24 7 4.5 - 5.5 OH1 60 3 M5 0.5 HSS (high speed steel) HSS 1PC 1 HT M5x0.5(OH1)-L #1 09012227 20.99 SGD
Shipped after 2018-06-28
47 22 19 37 24 OH3 105 4 M32 1.5 HSS (high speed steel) HSS 1PC 1 HT M32x1.5(OH3)-L #1 09014826 369.99 SGD
Shipped after 2018-06-28
- 5 2.5 8 3 OH1 40 3 M2 0.25 HSS (high speed steel) HSS 1PC 1 HT M2x0.25(OH1)-L #1 09011624 35.99 SGD
Shipped after 2018-06-28
71 - - 45 20 OH3 130 4 M27 2 HSS (high speed steel) HSS 1PC 1 HT M27x2(OH3)-L #1 09014582 279.99 SGD
Shipped after 2018-06-28
71 - - 45 19 OH3 130 4 M25 1.5 HSS (high speed steel) HSS 1PC 1 HT M25x1.5(OH3)-L #1 09014467 229.99 SGD
Shipped after 2018-06-28
52 - - 32 12.5 OH2 95 4 M16 2 HSS (high speed steel) HSS 1PC 1 HT M16x2(OH2)-L #1 09013426 61.99 SGD
Shipped after 2018-08-30
52 - - 32 12.5 OH2 95 4 M16 1.25 HSS (high speed steel) HSS 1PC 1 HT M16x1.25(OH2)-L #1 09013505 91.99 SGD
Shipped after 2018-06-28
48 9 6.5 29 8.5 OH2 82 4 M12 1.5 HSS (high speed steel) HSS 1PC 1 HT M12x1.5(OH2)-L #1 09012945 34.99 SGD
Shipped after 2018-06-28
48 9 6.5 29 8.5 OH2 82 4 M12 1.25 HSS (high speed steel) HSS 1PC 1 HT M12x1.25(OH2)-L #1 09012981 34.99 SGD
Shipped after 2018-06-28
38 8 5.5 22 7 OH2 72 4 M9 1.25 HSS (high speed steel) HSS 1PC 1 HT M9x1.25(OH2)-L #1 09012622 24.99 SGD
Shipped after 2018-06-28
33 8 5 19 6.2 OH2 65 4 M7 1 HSS (high speed steel) HSS 1PC 1 HT M7x1(OH2)-L #1 09012421 18.99 SGD
Shipped after 2018-06-28
29 7 4.5 19 6 OH2 62 3 M6 0.75 HSS (high speed steel) HSS 1PC 1 HT M6x0.75(OH2)-L #1 09012342 19.99 SGD
Shipped after 2018-06-28
77 24 21 57 28 OH3 155 4 M36 4 HSS (high speed steel) HSS 1PC 1 HT M36x4(OH3)-L #1 09014905 409.99 SGD
Shipped after 2018-06-28
76 22 19 51 25 OH3 145 4 M33 3.5 HSS (high speed steel) HSS 1PC 1 HT M33x3.5(OH3)-L #1 09014862 359.99 SGD
Shipped after 2018-06-28
74 20 - 45 23 OH3 135 4 M30 2 HSS (high speed steel) HSS 1PC 1 HT M30x2(OH3)-L #1 09014747 359.99 SGD
Shipped after 2018-06-28
71 - - 45 20 OH3 130 4 M27 3 HSS (high speed steel) HSS 1PC 1 HT M27x3(OH3)-L #1 09014546 249.99 SGD
Shipped after 2018-06-28
58 - - 37 14 OH3 105 4 M19 2.5 HSS (high speed steel) HSS 1PC 1 HT M19x2.5(OH3)-L #1 09013907 139.99 SGD
Shipped after 2018-06-28
58 - - 37 14 OH3 105 4 M19 2 HSS (high speed steel) HSS 1PC 1 HT M19x2(OH3)-L #1 09013943 159.99 SGD
Shipped after 2018-06-28
55 - - 37 14 OH3 100 4 M18 2.5 HSS (high speed steel) HSS 1PC 1 HT M18x2.5(OH3)-L #1 09013706 82.99 SGD
Shipped after 2018-06-28
55 - - 37 14 OH3 100 4 M18 2 HSS (high speed steel) HSS 1PC 1 HT M18x2(OH3)-L #1 09013742 109.99 SGD
Shipped after 2018-06-28
52 - 8 30 10.5 OH2 95 4 M15 1.5 HSS (high speed steel) HSS 1PC 1 HT M15x1.5(OH2)-L #1 09013347 85.99 SGD
Shipped after 2018-06-28
48 - 8 30 10.5 OH2 88 4 M14 1 HSS (high speed steel) HSS 1PC 1 HT M14x1(OH2)-L #1 09013261 60.99 SGD
Shipped after 2018-06-28
37 8 5.5 20 7 OH2 75 4 M10 0.75 HSS (high speed steel) HSS 1PC 1 HT M10x0.75(OH2)-L #1 09012823 40.99 SGD
Shipped after 2018-06-28
- 5 2.5 8 3 OH1 36 3 M1.7 0.35 HSS (high speed steel) HSS 1PC 1 HT M1.7x0.35(OH1)-L #1 09011545 31.99 SGD
Shipped after 2018-06-28
48 11 8 30 10.5 OH2 88 4 M14 2 HSS (high speed steel) HSS 1PC 1 HT M14x2(OH2)-L #1 09013146 47.99 SGD
Shipped after 2018-06-28
24 7 4.5 16 5.5 OH2 60 3 M5 0.8 HSS (high speed steel) HSS 1PC 1 HT M5x0.8(OH2)-L #1 09012141 12.99 SGD
In stock
41 8 5.5 24 7 OH2 75 4 M10 1 HSS (high speed steel) HSS 1PC 1 HT M10x1(OH2)-L #1 09012787 30.99 SGD
Shipped after 2018-06-28
29 7 4.5 19 6 OH2 62 3 M6 1 HSS (HIGH SPEED STEEL) 1PC 1 HT M6x1(OH2)-L #1 09012306 13.99 SGD
In stock
37 8 5 22 6.2 OH2 70 4 M8 1.25 HSS (HIGH SPEED STEEL) 1PC 1 HT M8x1.25(OH2)-L #1 09012464 19.99 SGD
In stock
41 8 5.5 24 7 OH2 75 4 M10 1.5 High-speed-steel (high-speed steel) HSS 1PC 1 HT M10x1.5(OH2)-L #1 09012701 23.99 SGD
Shipped after 2018-06-26
41 8 5.5 24 7 OH2 75 4 M10 1.25 High-speed-steel (high-speed steel) HSS 1PC 1 HT M10x1.25(OH2)-L #1 09012744 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To create motorcycle parts
5
From Japan
On 2017-02-16 11:35:33
I bought it to fix the left screw such as a turn buckle, I am satisfied.
This review is about item#9012464.
When the blade mounting nut of the grass cutter wears out, weld the outside by welding and correct the screw thread deformed by heat.
4
From Japan
On 2015-10-19 16:13:57
The reverse screw (left screw) tap is sold at a nearby mass merchandising store because it is not sold.
This review is about item#09012464.
Hole of the mirror of the motorcycle
5
From Japan
On 2015-04-03 14:57:32
It was very speedy.
This review is about item#09012744.
Left hand screw tap
5
From Japan
On 2014-05-13 19:04:51
The sharpness was outstanding and it was easy to work. The price is reasonable, but I feel like Torrington thinking about workability.
This review is about item#09013146.
Mainly fixing the internal thread
5
From Japan
On 2011-02-02 12:37:40
I did not feel a problem in particular. Because there is a tap for the left screw, I want you to prepare dice as well.
This review is about item#09012945.
Used as a tap for screwing the rod end.
5
From Japan
On 2010-12-15 23:56:49
Sharpness was smooth and smoothly tapped.
This review is about item#09012701.

Related Products