Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Corner Piece for Aluminum Frame 20 Series

3.00 (2)
Thickness (mm)
3
Material
SUS304
Compatible
Series 20
Specification
A hexagon socket set screw / 5x5 flat points (HB) 2 pieces set.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP20S 34893031 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Jig created
1
From Japan
On 2012-03-27 17:42:23
You can not comment because of the body not yet arrived.
This review is about item#34893031.
It has produced the frame of the book scanner.
5
From Japan
On 2011-05-19 22:28:23
Compared to the price of the frame, the price of the corner piece is a strong sense of expensive. Is no problem in terms of quality.
This review is about item#34893031.

Related Products