Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame Nut Holder Set []40 Series

3.40 (5)
Surface Processing
A square nut/cloth
Dimension (Length L x Width W x Thickness) (mm)
12x12x4
Material
SQUARE NUT/SUS304 SQUARE NUT HOLDER /POM (POLYACETAL)
Set Contents
A square nut, a square-nut holder (WH - white)
Compatible
[] 30 series
...see all
Product Options
ADD TO CART
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 1Bag(10PC) 1 N6B4SH 34893336 -
Discontinued
[x]
M5 1Bag(10PC) 1 N6B5SH 34893345 -
Discontinued
[x]
M6 1Bag(10PC) 1 N6B6SH 34893354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Bet framework for car nakadomari
5
From Japan
On 2016-07-06 16:50:50
I was able to firmly fixed.
This review is about item#34893345.
Use instead of a T-nut
5
From Japan
On 2015-07-08 01:38:54
M6 is T-shaped nut of quite without, when it comes to things that fit into further PROXXON micro cross table, there was only self-made. In addition, square nut for the existing M6 is the mainstream of 1mm smaller than the desired size in 11x11mm. At the same compared If this product, there is a 12 × 12 × 4mm and firmly thickness size, It has also become a slip is included with the resin resin of the projections will not fit snugly into the screw groove of the table. The M6 ​​nut has various buy, but it does not have early things that seem snugly about this. It is better than to own. And I bought a variety of nut, to write a review was delayed. Speaking greed, we want to suppress a little more price. Since becoming aluminum frame dedicated nut-holder set, because there is no brush more than a certain number of been holding the number of sales, it does not fall even unit price. It seems Innovation. Nut number you need to aluminum frames also come decided upper limit, the frame is not and also not sell nut selling, I want to make an effort to cheap prices only nut. Without the resin, if we sell it as it is as a square nut, I think that even lower unit price out the number to some extent. (Any shop, any manufacturer size of 12x12mm in the square nut of the M6 ​​does not have quite the handling. You can buy if custom-made, but ...) To the habit, M6 nut of the tool system will or often 12x12mm. And or there is not available for purchase restrictions separately.
This review is about item#34893354.
I bought the 3060 series as a device stand, purchased as their accessories.
4
From Japan
On 2013-10-29 15:04:24
Since the resin of the holder is attached, easy to use and be lightly fixed position.
This review is about item#34893354.
Nut for aluminum frames
1
From Japan
On 2013-02-21 09:54:14
By □ 30 series and say it, you bought without checking the size. In fact the larger the size of the nut could not be used. Did not confirm am I dont but ....
This review is about item#34893354.
Prototype creation
2
From Japan
On 2011-11-23 14:14:00
I ordered the M6 ​​nut 4 bags but M5 had mixed one bag. Although not the return this time because the effort also return only one bag, Work for nut there is no delay.
This review is about item#34893354.

Related Products