Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crosslinked Polyethylene Pipe

4.25 (8)
Length L (m)
50
Dimensions t2 (mm)
1.9
Dimensions t1 (mm)
5
Nominal Diameter (A)
13
Dimention D2 (phi mm)
17.0
Dimention D1 (phimm)
27.0
Compatible Standard
JIS K6787 JIS K6769
Material
Dressing / polyethylene foam (with embossed film)
...see all>
Product Options
ADD TO CART
Cover Color Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover Color Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Coating material / Blue For water supply 1Roll(50m) 1 CP-1350T5B 34892121 309.99 SGD
In stock
Pink Coating material / pink For hot water supply 1Roll(50m) 1 CP-1350T5P 34892137 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Conveyance to a sink
2
From Japan
On 2018-04-04 19:13:38
Although an amateur purchased it for the first time, water attraction is weak as it is thin and the water pressure of the pump is small.
This review is about item#34892121.
Hot water piping
5
From Japan
On 2017-11-06 16:39:53
Although it is inexpensive, there is no problem at all. If there is m sales for this unit price, it is the best, but it would be too much for drift.
This review is about item#34892137.
water supply
5
From Japan
On 2017-02-09 20:27:58
I think that it is an easy-to-use sushi product with high versatility. I want to buy next time as well
This review is about item#34892137.
Piping construction of housing equipment
5
From Japan
On 2016-10-29 09:45:29
Pipe fitting can be constructed with one touch, it is extremely light and flexible, so work time of indoor piping can be greatly shortened.
This review is about item#34892121.
I am using it for rehome construction.
5
From Japan
On 2016-02-11 09:38:14
There are various manufacturers, but the texture does not change and the price is reasonable and hard to be. I want a 10A pair tube as well.
This review is about item#34892121.
Water supply and drainage construction
5
From Japan
On 2015-11-19 10:20:50
It is inexpensive, good quality and no problem.
This review is about item#34892121.
Exchange water piping at home
5
From Japan
On 2015-08-13 16:19:57
Because the price is the most reasonable, I bought it. I think that it arrives at a level that does not have enough quality in terms of quality. There was 50 meters, so it is enough. It can be used even if there is something other repair. I think that it is a bargain product.
This review is about item#34892121.
Renovation work
2
From Japan
On 2015-06-19 22:56:39
It seems that the flexibility of the exterior coating is inferior to that of other companies' products. Although it can cover the exterior so that sand etc does not get in the gap of the joint after connecting it with the joint, it easily split.
This review is about item#34892137.

Related Products