Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mold Coupler Plugs, For Attachment Bolts

5.00 (1)
Pressure Resistance (MPa)
1.5
Dimension d (phi mm)
6
Dimension L1 (mm)
15
Material (Seal)
VITON (FMP)
Socket or Plug
Plug
Material (Body)
Brass (C3604)
...see all>
Product Options
ADD TO CART
Opponent Mounting Size Fluid Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Fluid Maximum Working Pressure (MPa) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Screw Diameter T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 Water 1 14(HEX) 28 -20 To 180 16 Rc1/8 1PC 1 KC-01PF 34892146 2.99 SGD
In stock
R3/8 - 1.0 21(HEX) 32 -20 to 180 35 Rc3/8 1PC 1 KC-03PF 34892164 2.99 SGD
In stock
R1/4 Water 1.0 17(HEX) 30.5 -20 - 180 20 Rc1/4 1PC 1 KC-02PF 34892155 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of pneumatic equipment
5
From Japan
On 2017-08-04 14:05:53
I think that it is inexpensive level and the basic performance / function is level without dissatisfaction.
This review is about item#34892146.

Related Products