Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Die Coupler Plug, for Female Screw Install

4.73 (11)
Pressure Resistance (MPa)
1.5
Fluid
Water
Maximum Working Pressure (MPa)
1.0
Material (Seal)
VITON (FMP)
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - 180
Material (Body)
Brass (C3604)
...see all>
Product Options
ADD TO CART
Screw Diameter T Opponent Mounting Size Dimension d (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Opponent Mounting Size Dimension d (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 Rc1/8 5.5 31 12(HEX) 31 14 1PC 1 KC-01PM 34892173 2.99 SGD
In stock
R1/4 Rc1/4 6 34 14(HEX) 34 20 1PC 1 KC-02PM 34892182 2.99 SGD
In stock
R3/8 Rc3/8 6 35 17(HEX) 35 35 1PC 1 KC-03PM 34892191 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2018-03-26 13:25:46
The quality is stable and reliable. I think that there is no variation between lots.
This review is about item#34892173.
To plastic molding mold.
5
From Japan
On 2017-03-26 18:09:50
There is no particular problem. I'd like to purchase again with a monotalrow.
This review is about item#34892182.
Joint of mold cooling circuit
4
From Japan
On 2016-11-26 18:00:37
There seems to be some variations, but it is a range without problems. I am satisfied.
This review is about item#34892182.
It is used for connecting the hose for temperature control of the mold. Effective for reducing work loss in mold replacement.
4
From Japan
On 2016-08-17 11:55:06
The variation of parts or the sweetness of fitting according to the purchase time comes out. There is something that can not fit at the time of water leakage and exchange of male and female. Accuracy UP is required. I would like to ask for accuracy before cheap.
This review is about item#34892173.
Use at work
5
From Japan
On 2015-09-24 15:08:21
I am satisfied.
This review is about item#34892173.
Watering inside plastic mold
5
From Japan
On 2015-04-02 15:10:41
It is easy to use with one touch. The price is also very satisfying.
This review is about item#34892182.
For mounting on the mold
4
From Japan
On 2015-03-29 23:00:36
I think the screw is a little big or the tightening is a little hard feeling, but I think it is like this,
This review is about item#34892173.
For mold temperature adjustment
5
From Japan
On 2014-06-24 17:31:32
I think that it is a wonderful commodity without getting close to the manufacturer's products at all. It is lipid decision.
This review is about item#34892173.
Mounting on mold
5
From Japan
On 2013-11-06 11:54:36
Although I have purchased coupler related for more than 20 years, the Osaka soul 's thing is inferior to what I used in the current cheap price. We are exchanging mold-mounted couplers with items of Osaka soul from the current thing
This review is about item#34892173.
Piping for cooling molds
5
From Japan
On 2012-10-29 14:58:26
It is a basic consumable part, and it is the first condition that it is easy to purchase with price first. I am satisfied with that point sufficiently, and I think that it is nothing more than nothing to complain.
This review is about item#34892173.

Related Products