Buy more than* S$200* and get FREE SHIPPING

Tsp Coupler Socket, For Mounting Male Thread

3.50 (2)
Screw Diameter T
R1/4
Opponent Mounting Size
R1/4
Pressure Resistance (MPa)
1.5
Fluid
Water
Dimension d (phi mm)
6
Dimension L2 (mm)
18
Dimention D1 (phimm)
18
Dimensions D (mm)
21
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
29.5
Material (Seal)
VITON (FMP)
Socket or Plug
Socket
Valve Structure
Valve available
Dimension H (mm)
17(HEX)
Dimensions L (mm)
51
Operating Temperature Range (deg C)
-20 - 180
Weight (g)
70
Material (Body)
Brass (C3604)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KC-02SF 34892207 11.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I use it for a cooling circuit
5
From Japan
On 2017-11-22 17:32:08
PB products are perfect. There is no problem. I will purchase repeat.
This review is about item#34892207.
Hose connection of atomizer
2
From Japan
On 2017-05-28 22:24:45
Since I use pesticide, I have purchased because the seal material is chemical resistant, so I thought it was better than NBR. As I tried to use and used it in mixed with the Osaka soul brass socket coupler, there was no leakage at the brass socket coupler, but leakage was seen for the mold. In addition, since the working pressure is unknown, it may have exceeded the maximum pressure, but the maximum working pressure is the same for both.
This review is about item#34892207.

Related Products