Buy more than* S$200* and get FREE SHIPPING

Die Coupler Socket, for Hose Install

4.50 (8)
Pressure Resistance (MPa)
1.5
Fluid
Water
Dimension L3 (mm)
21
Dimension L2 (mm)
18
Dimention D1 (phimm)
18
Dimensions D (mm)
21
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
29.5
Material (Seal)
VITON (FMP)
Socket or Plug
Socket
Dimension H (mm)
17(HEX)
Dimensions L (mm)
61
Operating Temperature Range (deg C)
-20 - 180
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension d (phi mm) Dimention D2 (phi mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension d (phi mm) Dimention D2 (phi mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 inch 5 8 60 Brass (C3604P) 1PC 1 KC-02SH 34892216 11.99 SGD
Shipped after 2018-04-23
3/8 inch 7 12 65 Brass (C3604) 1PC 1 KC-03SH 34892225 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used for temperature control of mold
4
From Japan
On 2018-01-12 16:41:44
Pleasant to use is easy to use. However, if you buy a repeat with the same use, there will be something that the coupler and socket do not match. Does not it manage?
This review is about item#34892225.
To cool the mold of plastic molding.
5
From Japan
On 2017-03-26 18:10:40
There is no particular problem. I'd like to purchase again with a monotalrow.
This review is about item#34892225.
Watering inside plastic mold
5
From Japan
On 2015-04-02 15:11:48
It is easy to use with one touch. The price is also very satisfying.
This review is about item#34892225.
Molding machine
5
From Japan
On 2014-08-04 14:41:29
It is compatible with things of makers of the past, and is not inferior.
This review is about item#34892225.
For mold cooling water
3
From Japan
On 2014-03-24 09:37:48
It is compatible with couplers of other companies and it is useful, but it is better if we can improve if O-ring is exhausted quickly, and Oring is not available in Monotalau.
This review is about item#34892225.
Used for connection of mold cooling water
4
From Japan
On 2012-11-02 20:33:03
It is used in the range from 16 ℃ to 85 ℃. Compared with things made by other companies, the number is aligned from the aspect of price, and even if it is deformed by falling etc., it is useful because pocket does not hurt from before. Since the packing of the O ring in the insertion mouth is quickly deteriorated, it is very much appreciated if you can sell the packing separately.
Used for release agent tank
5
From Japan
On 2012-04-15 14:33:53
Good use
This review is about item#34892216.
Hose connection with temperature controller etc.
5
From Japan
On 2012-02-29 14:34:58
On the price, the actual feeling of use does not quite disappoint the other products. Because it is a necessary part, it is useful.
This review is about item#34892225.

Related Products