Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tsp Coupler Socket, For Mounting Female Thread

4.00 (2)
Pressure Resistance (MPa)
1.5
Fluid
Water
Dimension d (phi mm)
6
Dimension L2 (mm)
18
Dimention D1 (phimm)
18
Dimensions D (mm)
21
Dimension L1 (mm)
29.5
Material (Seal)
VITON (FMP)
Socket or Plug
Socket
Dimension H (mm)
17(HEX)
...see all>
Product Options
ADD TO CART
Screw Diameter T Opponent Mounting Size Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Opponent Mounting Size Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 Rc1/4 1 51 -20 to 180 65 Brass (C3604) 1PC 1 KC-02SM 34892234 12.99 SGD
In stock
R3/8 Rc3/8 1.0 53 -20 - 180 75 Brass (C3604P) 1PC 1 KC-03SM 34892243 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For mold cooling
3
From Japan
On 2018-02-07 17:04:30
I transferred from a major manufacturer. I am saved because the size is the same. There is a losing hit, but I use it without problems.
This review is about item#34892243.
Used for plastic molding
5
From Japan
On 2018-01-24 13:16:42
Until now I was using a third party It is not inferior to that I think I want to change it sequentially I am sorry to have sold O-rings inside I tried using it instead of the O-ring of the standard product on hand but it is OK for now
This review is about item#34892243.

Related Products