Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Plugs, For Hose Attachment

5.00 (1)
Pressure Resistance (MPa)
1.5
Fluid
Water
Dimension L2 (mm)
21
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
15
Material (Seal)
VITON (FMP)
Socket or Plug
Plug
Dimensions L (mm)
42
Operating Temperature Range (deg C)
-20 - 180
Material (Body)
Brass (C3604)
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension d (phi mm) Dimention D1 (phimm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension d (phi mm) Dimention D1 (phimm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 inch 5 8 12 15 1PC 1 KC-02PH 34892252 2.99 SGD
In stock
3/8 inch 6 12 15 19 1PC 1 KC-03PH 34892261 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Injection molding of plastic
5
From Japan
On 2018-03-10 08:56:59
Previously, we used other companies' products, but there is no problem switching
This review is about item#34892261.

Related Products