Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Palook Ball Spiral

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
1460
Rated Power Consumption (W)
22
Outer Diameter (phi mm)
60
Voltage (V)
100
Current (A)
0.38
Length (mm)
137
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFA25EN/22 07000113 -
[x]
ADD TO CART

Related Products