Buy more than* S$200* and get FREE SHIPPING

AI Mercury Lamp

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
4100
Mean Color Rendring Rating (Ra)
40
Rating Life (Hours)
12000
Correlated Color Temperature (K)
4100
...see all
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Lamp Voltage (V) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Lamp Voltage (V) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 130 51 250 2.1 12800 E39 Fluorescence type mercury lamp 240 293-3390 1PC 1 HF250X 05828076 -
Discontinued
[x]
90 120 49.5 200 1.9 9900 E39 Fluorescent type mercury lamp 240 293-3403 1PC 1 HF200X 35059367 -
Discontinued
[x]
70 115 42 100 1 4200 E26 Fluorescent type mercury lamp 175 308-8146 1PC 1 HF100X 35059351 -
Discontinued
[x]
116 130 52.5 300 2.5 15800 E39 Mercury lamp fluorescent form 290 293-3381 1PC 1 HF300X 05828085 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Lighting of the ceiling of the factory
5
From Japan
On 2016-01-28 14:56:11
Brightness is increased when compared to the previous exchange
This review is about item#05828094.
Warehouse lighting
3
From Japan
On 2015-06-23 21:08:10
LED in the study because although you are using cut quite early in the warehouse. Since pretty price is also high.
This review is about item#03332594.
Night
5
From Japan
On 2014-05-02 23:52:15
Bright is
This review is about item#05828094.
Warehouse lighting
5
From Japan
On 2014-03-22 18:46:34
It was bright. Because the bulb is not sold quite, it was good because it orders willingly.
This review is about item#05828094.
Factory lighting
5
From Japan
On 2013-03-07 13:46:31
I bought the thing from the same manufacturer as the burnt-out light bulb. Compared with the prices in the DIY shop will be saved because the price of "Monotarou" was pretty cheap. Mercury lamp has a type and unnecessary type required ballast, and so difficult to understand even look at the light bulb and mounting equipment there is a guidance at the product selection I think that it comes in handy. Since the point of use is the factory, the lamp is I would like the future to be used because the price becomes the number necessary come out cheaper and much difference.
This review is about item#05828085.
Office, was used in the field, etc.
5
From Japan
On 2009-11-10 13:16:23
Also I want to buy
This review is about item#05828094.
Used in lighting in the factory.
5
From Japan
On 2007-11-22 16:34:04
There is nothing of the difficulties to use.
This review is about item#03332646.