Buy more than* S$200* and get FREE SHIPPING

Welding Rod For Stainless Steel

4.86 (7)
Purpose
For welding between SUS304s(18 %Cr-8%Ni stainless steel), For welding between SUS304s(18 %Cr-8%Ni stainless steel)
Current Range
Downward, horizontal: 75-95 Upward vertical direction, between 70 and 90 (Current;A, polarity;AC or DC rod +)
AWS Standards
A5.4 E308 -16 relevance
Rod Diameter (phi mm)
2.6
JIS Standard
Z3221 D308-16
Stick Length (mm)
300
Type
SUS304 stainless steel
Weight (g)
about 200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(9PC) 1 - 34894754 9.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-03-11 17:43:27
What can also be used normally without problems. I think given the price that it is profitable.
This review is about item#34894754.
welding
5
From Japan
On 2016-01-13 08:00:57
good
This review is about item#34894754.
Repair of stainless steel equipment
5
From Japan
On 2015-12-18 20:58:04
So frequently used, it has come in handy.
This review is about item#34894754.
Welding of stainless steel piping
5
From Japan
On 2014-06-21 19:54:02
How about? I think, was purchased in dubious. There is no complaint with passable. However, the amount is small. Is Toka 5Kg entering I do not set? You will examination please.
This review is about item#34894754.
For stainless steel welding rod
5
From Japan
On 2013-09-08 23:21:50
5㌔ entering is, how no. too little.
This review is about item#34894754.
Welding operation
4
From Japan
On 2012-06-18 12:46:29
Welding of stainless steel is not so much, but I bought I think that just in case. Price But was the charm was a little small the amount.
This review is about item#34894754.
Muffler welding
5
From Japan
On 2011-07-05 16:21:44
It could be used without any problem.
This review is about item#34894754.

Related Products