Buy more than* S$200* and get FREE SHIPPING

Wireless Chime Door Set

3.00 (3)
Dimensions (Height H x Width W x Thickness t)(mm)
[EWS-10] about 81 x 137 x 40 [EWS-02] about 97 x 32 x 26
Radio Range (m)
Line-of-sight distance 50
Battery Life
Performance of the battery, and significantly due to usage battery life (10 times used per day) EWS-02] about two years (10 times used per day) [EWS-10] about 1 year may change to.
One [EWS-02] coin-type lithium battery CR2032 x (sold separately) 3 Movies [EWS-10] AA alkaline batteries x (sold separately)
Frequency Band (MHz)
313.625 (specified low-power equipment)
About 70dB/50cm
Operating Temperature Range (deg C)
0 to 40
Weight (g)
[EWS-10] about 124 [EWS-02] about 38
Set Contents
(EWS-10), doors transmitter receiver (EWS-02)
ID code / 250,000 or more ways
Two [EWS-02] mounting screw [EWS-10] mounting screws one , double-sided tape (one large, one small)
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EWS-1002 34897387 57.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Installation on the entrance
From Japan
On 2017-10-24 16:41:45
It was nice to be easy to install. The operation was also quite easy.
This review is about item#34897387.
To check opening and closing of office back door
From Japan
On 2013-07-26 15:49:16
There is no dissatisfaction about the specification, but it is dissatisfied with the chime sound. Volume adjustment is too small, I can not catch it if I am not careful, or the visitor is surprised because it is too big. Moreover, the sound is broken when the volume is high. defect? Is it a defective item? Also, the type of the chime was better for the old type.
This review is about item#34897387.
Entrance chime
From Japan
On 2013-06-28 19:47:02
The chime's sound is not great even if it is maximum. I do not know if the sound is big because the chime sound is 2 times at the maximum and the ringing time is small. The old type had various melodies and the volume was good, but the new type got worse. In addition to the chime, in the case of a melody sound, the sound is too small and it is difficult to distinguish it because it is a treble.
This review is about item#34897387.

Related Products