Buy more than* S$200* and get FREE SHIPPING

Wireless Chime Sensor Set

5.00 (10)
Dimensions (Height H x Width W x Thickness t)(mm)
[EWS-10] About 81x137x40 [EWS-03] About 45x139x68
Radio Range (m)
Line of sight distance 50
Water Resistance
RAINPROOF TYPE IP44
Battery Life
[EWS-10] About 1 YEAR (to use 10 TIMES IN 1 DAY) [EWS-10] About 2 YEARS (to use 10 TIMES IN 1 DAY) * Battery lifespan varies substantially depending on is usage and its performance.
Detection Range (m)
(Sensor) About 3-5
Batteries
[EWS-10] AA ALKALINE BATTERY x 3 PIECES (SOLD SEPARATELY) [EWS-03] AA ALKALI BATTERY x 3 PIECES (SOLD SEPARATELY)
Detection Range
(Sensor) About 60 degree horizontal , 30 degree vertical
Frequency Band (MHz)
313.625 (specific small electric-power apparatus)
Volume
About 70dB/50cm
Operating Temperature Range (deg C)
0 to 40
Weight (g)
[EWS-10] About 124 [EWS-03] About 128
Set Contents
RECEIVER (EWS-10), TRANSMITTER SENSOR (EWS-03)
Specification
ID code / 250,000 or more ways
Accessories
[EWS-10] mounting screws one [EWS-03] two mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EWS-1003 34897396 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Access door sensor
5
From Japan
On 2017-04-30 18:04:00
Although I was using the same type sensor, since the entrance and exit increased to two places, I purchased additional purchase and heard different sounds differently.
This review is about item#34897396.
Entrance chime
5
From Japan
On 2017-01-05 15:36:49
There is a chime at the old man's house, but this is hard to hear and purchased this with an expansion. The purpose has been reached.
This review is about item#34897396.
Sensor at entrance of store
5
From Japan
On 2015-03-20 16:45:55
I think that it is a good thing because it can change the chime sound and the volume, and the state where the radio waves can reach also is good. Since there is a power switch on the receiver body, it can be turned off when not in use, but there is no power switch on the transmitting sensor side, so it is always in a state of reaction even when not in use. I think whether there is a problem if the battery lasts long but is it better if there is also a switch in this too?
This review is about item#34897396.
Set in the aisle of the factory
5
From Japan
On 2014-08-08 15:36:00
I am satisfied with the price of about 80% of the nearby home center.
This review is about item#34897396.
Security at home
5
From Japan
On 2014-07-02 17:28:46
Since it was in vandalism on the car, I installed it in a storeroom or a car at home. The sensitivity is quite good.
This review is about item#34897396.
Confirm invasion into the premises of the vehicle
5
From Japan
On 2014-06-28 16:08:22
Since it is a wide range, we use an enclosure around the sensor. Excellent performance with cheap products!
This review is about item#34897396.
Entrance
5
From Japan
On 2014-02-18 15:12:48
Sensitivity is too good, there are times when you feel a bit ping pong ping noisy. Even though my aim is a bit more aimed, I thought it would be better in my case.
This review is about item#34897396.
Wakeup sensor of nursing care establishment
5
From Japan
On 2013-11-29 15:29:50
Sensitivity is too good in some places, but from the price you are satisfied.
This review is about item#34897396.
Confirmation of visitors, confirmation of entering / leaving
5
From Japan
On 2013-10-25 16:56:12
Because it is a rainproof type, it can be used outdoors, it is an accurate sensing and answers expectations.
This review is about item#34897396.
Since the office is divided into 1F / 2F, customers who come up from the downstairs can not be seen, so we installed it so we can respond quickly.
5
From Japan
On 2013-07-07 18:57:27
It was easy to install and it was extremely helpful to use it immediately. I do not understand how much battery life is exhausted, but I am very satisfied for now.
This review is about item#34897396.

Related Products