Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sensor Transmitter

4.00 (1)
Dimensions (Height H x Width W x Thickness t)(mm)
About 45 x 139 x 68
Radio Range (m)
Line-of-sight distance 50
Water Resistance
Rainproof IP44
Battery Life
There performance of the battery, may change significantly by the usage battery life about 2 years (10 times use per day).
Detection Range (m)
(Sensor) about 3-5
Batteries
3 AA alkaline batteries x (sold separately)
Detection Range
About 60 degree (sensor) horizontal, about 30 degree vertical
Frequency Band (MHz)
313.625 (specified low-power equipment)
Operating Temperature Range (deg C)
0 to 40
Weight (g)
About 128
Specification
ID code / 250,000 or more ways
Accessories
Two mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EWS-03 34897405 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For crime prevention
4
From Japan
On 2017-03-22 22:46:23
Performance is pretty good, but I want you to stepless angle adjustment instead of step
This review is about item#34897405.

Related Products