Buy more than* S$200* and get FREE SHIPPING

Receiver

3.67 (3)
Dimensions (Height H x Width W x Thickness t)(mm)
About 81 x 137 x 40
Radio Range (m)
Line-of-sight distance 50
Battery Life
There performance of the battery, may change significantly by the usage battery life about one year (10 times use per day).
Batteries
3 AA alkaline batteries x (sold separately)
Frequency Band (MHz)
313.625 (specified low-power equipment)
Volume
About 70dB/50cm
Operating Temperature Range (deg C)
0 to 40
Weight (g)
About 124
Specification
ID code / 250,000 or more ways
Accessories
1 mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EWS-10 34897414 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Receiver addition
5
From Japan
On 2017-07-19 21:14:44
I did not hear that it was installed on the 2nd floor and it was on the 1st floor, but it was added to the 1st floor so that I could hear it no matter where I was. Setting was also easy.
This review is about item#34897414.
Restaurant cheering kitchen call
3
From Japan
On 2016-07-29 20:12:17
I would like you to submit a related list and comparison list on the relationship between AWP - 200 and EWS - 10 or ELPA series. Transmitter: Receiver!
This review is about item#34897414.
People's entry detection
3
From Japan
On 2013-06-28 19:50:00
If it is only a set of transmitter / receiver, since the range that can be heard is narrow, I bought it for expansion. However, even if the volume is maximized, the volume is small and it is useless unless a considerable number is installed.
This review is about item#34897414.

Related Products