Buy more than* S$200* and get FREE SHIPPING

Vinyl Glossy Cleaner 38040N

5.00 (6)
Type
Liquid (white)
Usage
1, please polish by spraying to the surface directly, or spraying on a sponge or soft cloth and wipe with them to clean. 2, please wipe it off repeatedly until get uniform appearance after it is polished.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(473mL) 1 38040N 34897572 27.17 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Good
5
From Japan
On 2016-12-30 19:22:00
Threeem (3M) is reliable at automotive chemical supplies company. It is less sticky and wiping is easy.
This review is about item#34897572.
Glazing of the exterior plastic part of the car
5
From Japan
On 2016-07-01 21:02:00
It was used for the resin part of the upper part of the hood which deteriorated white. I liked the gloss without moisture and no dislikes. I would like to confirm the durability from now.
This review is about item#34897572.
car wash
5
From Japan
On 2015-10-05 09:47:15
I am using it for cleaning black leather seats. When a woman rides, a trace of makeup sticks to the seat and door lining and it does not fall easily, but it will surprisingly fall easily when cleaning. After use it becomes black and I am very satisfied. It also becomes black in black resin part. The effect is definitely higher than AM of other companies
This review is about item#34897572.
Cleaning of car unpainted resin
5
From Japan
On 2014-12-24 08:33:44
Dashboard, door panel, leather stealds, the resin part of the exterior is used for cleaning the part which is becoming whitish. The resin that also got dirty and whitened also regains blackness, and the part that can be used for leather is very convenient. The price is reasonable and only durability is needed. But at this price it seems that the burden is small even if it is used frequently.
This review is about item#34897572.
Use it for car washing in everyday life.
5
From Japan
On 2014-04-30 18:30:06
Although there are three cars, we are using the cleaning of the room as an emphasis. I am satisfied including the feeling of use.
This review is about item#34897572.
As a necessity of car wash
5
From Japan
On 2014-04-15 15:58:15
It is useful for polishing of vinyl type. Citrus fresh smell is good. Extend it thinly, finish wiping lightly with a sponge will finish beautifully.
This review is about item#34897572.

Related Products