Buy more than* S$200* and get FREE SHIPPING

Protection Glasses No.337S

4.67 (6)
Frame Color
Blue
Dimensions (Width W x Height H x Depth D) (mm)
158x65x150
Weight (g)
43
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number AS ONE Part Number Material (lens) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number AS ONE Part Number Material (lens) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 eye type - - Petoroido AF lens Fit 1PC 1 No.337S PET-AF 34898184 19.99 SGD
Shipped after 2018-01-22
Type 1 ocular 175-0135 6-8010-02 Petroid lens Conformity 1PC 1 No.337S PET 34898166 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When using electric tools · pruning of garden trees etc. Working time in general
5
From Japan
On 2017-10-03 09:45:24
As expected it is only made by Yamamoto Optics (Swan) and goods are nice. Protective eyeglasses of this kind will inevitably cause the hinge to break, but at that time, drill a hole, repair the tie wrap instead of the hinge, and use it until the end of the last.
This review is about item#34898166.
When entering factory
5
From Japan
On 2017-07-13 14:34:51
I am happy to be able to wear without eyeglasses while wearing glasses
This review is about item#34898166.
Used to protect eyes from abrasive pieces during dental laboratory work
5
From Japan
On 2017-01-18 22:59:48
Although it is inexpensive, it has the necessary and sufficient function with a solid construction.
This review is about item#34898166.
Grinder work
3
From Japan
On 2017-01-15 16:35:03
A little to the person with the bigger face. The curvature of the curve is tight. A gap appears in the vicinity of the middle odeko.
This review is about item#34898184.
Maintenance work
5
From Japan
On 2016-02-29 11:39:55
Even though I sweat, my lens is not cloudy and I am very satisfied
This review is about item#34898184.
Used for convention
5
From Japan
On 2015-10-28 08:32:54
The students were so popular that they are more blue than the clear fellow
This review is about item#34898184.

Related Products