Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Frame Goggle No.900V

Material (frame)
Rubber (with ventilator)
Frame Color
Black
Dimensions (Width W x Height H x Depth D) (mm)
182x92x78
Weight (g)
101
...see all>
Product Options
ADD TO CART
Lens Thickness (mm) Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Thickness (mm) Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 Mistress lens 1PC 1 No.900V Mistress 34898254 31.99 SGD
Shipped after 2018-07-02
0.6 Acetylene's 1PC 1 No.900V acetylene 34898245 22.99 SGD
Shipped after 2018-06-25
0.6 Petoroido AF lens 1PC 1 No.900V PET-AF 34898263 34.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products