Buy more than* S$200* and get FREE SHIPPING

Protective Goggles YG-505

3.00 (1)
Purpose
Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc., Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc.
Lens Thickness (mm)
0.6
Material (lens)
Acetylene
Material (frame)
Soft vinyl (aeration pores motor)
Functions
Can be used together with a mask Connectorable of being used with glasses Replaceable lenses
Frame Color
Black
Weight (g)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACETYL YG-505 34898272 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fire service
3
From Japan
On 2013-05-15 17:42:28
The rubber band was very poor and replaced with another one. The goggles themselves are suitable for the price
This review is about item#34898272.

Related Products