Buy more than* S$200* and get FREE SHIPPING

Rubber Frame Goggle YG-503

Purpose
Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc., Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc.
Frame Color
Black
Dimensions (Width W x Height H x Depth D) (mm)
175x92x70
Weight (g)
107
...see all>
Product Options
ADD TO CART
Lens Thickness (mm) Material (lens) Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Thickness (mm) Material (lens) Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 Petoroido AF lens Rubber (with ventilator) 1PC 1 YG-503 PET-AF 34898297 43.99 SGD
In stock
0.8 Mistress lens Rubber (with a ventilator) 1PC 1 YG-503 Mistress 34898281 35.99 SGD
In stock
ADD TO CART

Related Products