Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (3)
Grip Diameter (phi mm)
52
Grinding Wheel Diameter (phi mm)
100
Dimensions (Length L x Width W x Height H) (mm)
293x117x104
Maximum Output (W)
980
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
730
Voltage (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
TRUSCO Part Number
379-9051
Specification
Double insulation
Accessories
Spanner crab eyes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-110P 34908571 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Grinding of welds
5
From Japan
On 2014-12-16 08:52:23
Both cars is the dissatisfaction of durability only did not have a year. (Using the 3M QB Tron # 36) Shame is because it was all the other satisfied. 5 minutes or more continuous high load is the aluminum body. Once it within did I think a long time available.
This review is about item#34908571.
Cutting of steel, polishing
5
From Japan
On 2014-12-03 19:40:47
Since the head is round small, the blade can be used until the last easily be applied to the narrow place is made very well. Grip is also easy to grip in the narrow, and yet high power. Best can in the grinder using until now
This review is about item#34908571.
Polishing of welds
5
From Japan
On 2013-06-03 11:10:23
Both cars is the dissatisfaction of durability only did not have a year. Shame is because it was all the other satisfied. It is not suitable for professional. The few people frequently used the opposite is recommended.
This review is about item#34908571.

Related Products